Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB 40BSF-100 Gasket Size 1 Inch Bevel Seat Buna | AE6DFR 5PYD6

RUBBERFAB 40BSF-100 Gasket Size 1 Inch Bevel Seat Buna

Item: AE6DFR Model: 40BSF-100Cross Ref: 5PYD6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
ConnectionBevel Seat
MaterialBuna
Metal DetectableNo
Outside Dia.1.325"
Temp. Range-20°F to +250°F
Tube Size1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)3.56
Ship width (cm)3.56
HS code3926904590
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialMetal DetectableConnectionPrice
RUBBERFAB 40BSF-150 Gasket Size 1 1/2 Inch Bevel Seat Buna | AE6DFT 5PYD7 40BSF-1501 7/8"1 3/8"BunaNoBevel Seat€1.18
RUBBERFAB 40BSF-200 Gasket Size 2 Inch Bevel Seat Buna | AE6DFU 5PYD8 40BSF-2002 3/8"-BunaNoBevel Seat€1.07
RUBBERFAB 40BSF-250 Gasket Size 2 1/2 Inch Bevel Seat Buna | AE6DFV 5PYD9 40BSF-250--BunaNoBevel Seat€1.18
RUBBERFAB 40BSF-300 Gasket Size 3 Inch Bevel Seat Buna | AE6DFW 5PYE0 40BSF-300--BunaNoBevel Seat€1.68
RUBBERFAB 40BSF-400 Gasket Size 4 Inch Bevel Seat Buna | AE6DFX 5PYE1 40BSF-4004 1/2"-BunaNoBevel Seat€2.53
RUBBERFAB 40BSB-100 Gasket Size 1 Inch Bevel Seat Buna | AE6DGW 5PYK5 40BSB-1001.325"-BunaNoBevel Seat€2.51
RUBBERFAB 40BSB-150 Gasket Size 1 1/2 Inch Bevel Seat Buna | AE6DGX 5PYK6 40BSB-1501 7/8"1 3/8"BunaNoBevel Seat€1.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB 40BSF-100 Gasket Size 1 Inch Bevel Seat Buna
€1.46 /unit