Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR101Y Manual Motor Starter Nema 16a 230vdc 1p | AC9QAX 3HYJ9

GENERAL ELECTRIC CR101Y Manual Motor Starter Nema 16a 230vdc 1p

Item: AC9QAX Model: CR101YCross Ref: 3HYJ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
Amps Rating16A
Depth2.31"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Height3.81"
Horsepower @ 115v Dc1 hp
Horsepower @ Single Phase - 120v Ac1 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 230v1 hp
Hp @ 115v Dc1 hp
Hp @ 230v Dc1/4 hp
Hp @ Single Phase - 240v Ac1 hp
Max. Overload Relay Amps SettingNot Applicable
Max. Voltage230V AC
Minimum Overload Relay Current SettingNot Applicable
Number Of Poles1
OperatorToggle Switch
Overall Depth2.31"
Overall Height3 4/25"
Overall Width1.7"
Overload Protection TypeThermal
Phase Loss SensitivityNo
Pilot LightNo
Starter TypeNEMA
Width1.7"
Horsepower @ 230v Dc1/4 hp
Horsepower @ Single Phase - 240v Ac1 hp
Max Current (ac)16A
Maximum Voltage Rating230V AC/DC
Nema Enclosure RatingNo Enclosure
PhaseSingle
Reversing CapabilityNon-Reversing
SeriesCR101H Series
StandardsCSA, UL LISTED
Starter StyleNEMA
Thermal Units Required1 (Not Included)
Trip ClassNone

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.6
Ship length (cm)10.16
Ship width (cm)5.08
HS code8536504000
Country of OriginUS

Product Details:

    • Number of Required Thermals (1)
    • Special Features: Single Unit, Overload Heater

Product Variants

ProductModelNumber Of PolesHeightMax. VoltageDepthPilot LightHp @ 230v DcOverall DepthOverall HeightPrice
GENERAL ELECTRIC CR101H Manual Motor Starter Nema 16a 277vac 2p | AC9QAU 3HYJ6 CR101H23.81"277V AC2.31"No1 hp2.31"3.81"€124.05
GENERAL ELECTRIC CR101H1 Manual Motor Starter Nema 16a 277vac 2p | AC9QAV 3HYJ7 CR101H124 4/25"277V AC2.63"No1 hp2.63"4 4/25"€141.85
GENERAL ELECTRIC CR101H11 Manual Motor Starter Nema 16a 277vac 2p | AC9QAW 3HYJ8 CR101H1124 4/25"277V AC2.63"Yes1 hp2.63"4 4/25"€214.14
GENERAL ELECTRIC CR101Y1 Manual Motor Starter Nema 16a 230vdc 1p | AC9QAY 3HYK1 CR101Y114 4/25"230V DC2.63"No1/4 hp2.63"4 4/25"€110.23
GENERAL ELECTRIC CR101Y11 Manual Motor Starter Nema 16a 230vdc 1p | AC9QAZ 3HYK2 CR101Y1114 4/25"230V DC2.63"Yes1/4 hp2.63"4 4/25"€159.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR101Y Manual Motor Starter Nema 16a 230vdc 1p
€113.51 /unit