Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC 2823396 Silicone Sealant, Premium Silicone, Clear, 2.8 Oz, Tube | CP6LJL

GENERAL ELECTRIC 2823396 Premium Silicone, Clear, 2.8 Oz, Tube

Item: CP6LJL Model: 2823396Cross Ref: 22N770
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationMultipurpose
ColorClear
Container Size2.8 oz.
Container TypeTube
For Use On Surface MaterialCeramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Full Cure Time1 Days
Max. Operating Temp.400°F
Maximum Application Temperature100°F
Mfr. SeriesPREMIUM SILICONE Series
Min. Operating Temp.-60°F
Minimum Application Temperature40°F
Resistance PropertiesCrack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1.5
Voc Content Weight27 g/L
Working Time30 min.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationContainer SizeContainer TypeWorking TimeFull Cure TimeSealant BaseVoc Content WeightElongationPrice
GENERAL ELECTRIC 2863819 Acrylic Latex Sealant, All Weather Pro, Clear, 10 oz Container Size, Cartridge | CP6LJC 2863819Window, Door, Siding And Trim10 oz.Cartridge5 min.1 DaysAcrylic Latex45 g/L940%€10.10
GENERAL ELECTRIC 2863841 Acrylic Latex Sealant, All Weather Pro, White, 10 oz Container Size, Cartridge | CP6LJD 2863841Window, Door, Siding And Trim10 oz.Cartridge5 min.30 min.Acrylic Latex47.5 g/L620%€9.80
GENERAL ELECTRIC 2823398 Sealant, Gutter Silicone 2, Silicone, Clear, 10 Oz Container Size, Cartridge | CP6LJG 2823398Window And Door10 oz.Cartridge5 min.1 DaysSilicone28 g/L347%€17.90
GENERAL ELECTRIC 2816710 Sealant, Metal Silicone 2, Silicone, Gray, 10 Oz Container Size, Cartridge | CP6LJH 2816710Window And Door10 oz.Cartridge5 min.1 DaysSilicone28 g/L347%€18.10
GENERAL ELECTRIC 2810435 Silicone Sealant, Advanced Silicone, Clear, 2.8 Oz, Tube, 301% To 500% Elongation Range | CP6LJJ 2810435Window, Door, Siding And Trim2.8 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.37
GENERAL ELECTRIC 2812566 Silicone Sealant, Advanced Silicone, White, 3 Oz, Tube, 301% To 500% Elongation Range | CP6LJK 2812566Kitchen And Bath3 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.24
GENERAL ELECTRIC 2812563 Silicone Sealant, Advanced Silicone, Clear, 3 Oz, Tube, 301% To 500% Elongation Range | CP6LJM 2812563Kitchen And Bath3 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 2823396 Premium Silicone, Clear, 2.8 Oz, Tube
€12.50 /unit