Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC 2823398 Sealant, Gutter Silicone 2, Silicone, Clear, 10 Oz Container Size, Cartridge | CP6LJG

GENERAL ELECTRIC 2823398 Sealant, Clear, 10 Oz Container Size, Cartridge

Item: CP6LJG Model: 2823398Cross Ref: 22N771
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationWindow And Door
ColorClear
Compatible MaterialAluminum, Asphalt, Brick, Cement, Concrete, Copper, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stone, Stucco, Wood
Container Size10 oz.
Container TypeCartridge
Elongation347%
Full Cure Time1 Days
Maximum Application Temperature100°F
Maximum Performance Temperature400°F
Mfr. SeriesGUTTER SILICONE 2
Minimum Application Temperature40°F
Minimum Performance Temperature-60°F
Resistance PropertiesMildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant
Sealant BaseSilicone
Sealant PropertiesFlexible
Voc Content Weight28 g/L
Working Time5 min.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationContainer SizeContainer TypeWorking TimeFull Cure TimeSealant BaseVoc Content WeightElongationPrice
GENERAL ELECTRIC 2863819 Acrylic Latex Sealant, All Weather Pro, Clear, 10 oz Container Size, Cartridge | CP6LJC 2863819Window, Door, Siding And Trim10 oz.Cartridge5 min.1 DaysAcrylic Latex45 g/L940%€10.10
GENERAL ELECTRIC 2863841 Acrylic Latex Sealant, All Weather Pro, White, 10 oz Container Size, Cartridge | CP6LJD 2863841Window, Door, Siding And Trim10 oz.Cartridge5 min.30 min.Acrylic Latex47.5 g/L620%€9.80
GENERAL ELECTRIC 2816710 Sealant, Metal Silicone 2, Silicone, Gray, 10 Oz Container Size, Cartridge | CP6LJH 2816710Window And Door10 oz.Cartridge5 min.1 DaysSilicone28 g/L347%€18.10
GENERAL ELECTRIC 2810435 Silicone Sealant, Advanced Silicone, Clear, 2.8 Oz, Tube, 301% To 500% Elongation Range | CP6LJJ 2810435Window, Door, Siding And Trim2.8 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.37
GENERAL ELECTRIC 2812566 Silicone Sealant, Advanced Silicone, White, 3 Oz, Tube, 301% To 500% Elongation Range | CP6LJK 2812566Kitchen And Bath3 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.24
GENERAL ELECTRIC 2823396 Silicone Sealant, Premium Silicone, Clear, 2.8 Oz, Tube | CP6LJL 2823396Multipurpose2.8 oz.Tube30 min.1 DaysSilicone27 g/L-€13.37
GENERAL ELECTRIC 2812563 Silicone Sealant, Advanced Silicone, Clear, 3 Oz, Tube, 301% To 500% Elongation Range | CP6LJM 2812563Kitchen And Bath3 oz.Tube5 min.1 DaysSilicone28 g/L347%€13.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 2823398 Sealant, Clear, 10 Oz Container Size, Cartridge
€17.90 /unit