BURRELL SCIENTIFIC 075-765-20-19 Shaker Wrist Action Fixed 115V 3.6A 74lb | AH8EET 38MW61

BURRELL SCIENTIFIC 075-765-20-19 Shaker Wrist Action Fixed 115V 3.6A 74lb

Item: AH8EET Model: 075-765-20-19Cross Ref: 38MW61
In Stock

Get it by Thursday, Jun 12

€7,826.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
Amps3.6A
ComplianceUL/CSA/CE
Depth18"
Hazardous LocationNo
Height20"
Hz60 Hz
Includes(2) Shafts, Finger
Load Capacity10 lbs.
Movement TypeWrist Action
Number Of Platforms1
Operating ModeFixed
Overall Height20"
Overall Width19"
Platform Length18"
Platform Width11"
Plug StyleStandard
Resolution385 RPM
Special Features10 Clamps That Accommodate Up To 20 Vessels
Wattage414 W
Weighing Capacity10 lbs.
Width19"
Capacity20 x 250 mL
For Use WithFlask Clamps, Vessels
MaterialAluminum, Steel
Number Of Products Held12
Operating Temperature - Maximum30°C
Operating Temperature - Minimum4°C
Overall Depth17 1/2"
Product TypeWrist Action Shaker
Speed - Maximum385 RPM
Speed - Minimum0 RPM
Speed Range0-385 RPM
StandardsCE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Weight74 lbs.

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)50.8
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsMaterialAmpsDepthOperating ModePrice
BURRELL SCIENTIFIC 075-775-04-19 Shaker Wrist Action Fixed | AH8EEE 38MW49 075-775-04-19Wrist Action20"19"--3.6A18"Fixed€3,763.76
BURRELL SCIENTIFIC 075-775-04-36 Shaker Wrist Action Fixed 220V 1.8A | AH8EEF 38MW50 075-775-04-36Wrist Action20"19"--1.8A18"Fixed€3,748.79
BURRELL SCIENTIFIC 075-775-08-19 Shaker Wrist Action Fixed 115V 3.6A 68lb | AH8EEG 38MW51 075-775-08-19Wrist Action20"19"--3.6A18"Fixed€3,917.42
BURRELL SCIENTIFIC 075-775-08-36 Shaker Wrist Action Fixed 220V 1.8A 68lb | AH8EEH 38MW52 075-775-08-36Wrist Action20"19"--1.8A18"Fixed€4,144.31
BURRELL SCIENTIFIC 075-775-12-19 Shaker Wrist Action Fixed 115V 3.6A 70lb | AH8EEJ 38MW53 075-775-12-19Wrist Action12"17 1/2"--3.6A18"Fixed€4,290.92
BURRELL SCIENTIFIC 075-775-12-36 Shaker Wrist Action Fixed 220V 1.8A 70lb | AH8EEK 38MW54 075-775-12-36Wrist Action20"19"--1.8A18"Fixed€3,403.23
BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb | AH8EEL 38MW55 075-775-16-19Wrist Action20"19"--3.6A18"Fixed€4,714.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-765-20-19 Shaker Wrist Action Fixed 115V 3.6A 74lb
€7,826.70 /unit