GATEWAY SAFETY INC 16MG15 Bifocal Reading Glasses +1.5 Grey Black Frame | AH6CXQ 35WX17

GATEWAY SAFETY INC 16MG15 Bifocal Reading Glasses +1.5 Grey Black Frame

Item: AH6CXQ Model: 16MG15Cross Ref: 35WX17
In Stock

Get it by Friday, Jun 13

€30.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Safety Reading Glasses
Frame ColorBlack
Frame DesignWrap Around
Frame MaterialNylon
Lens CoatingScratch Resistant
Lens ColorGray
Lens MaterialPolycarbonate
SizeUniversal
StyleHalf Frame
Temple ColorBlack
Temple StyleAdjustable, Ratcheting
Uv Protection99.9%
ApplicationGeneral Purpose
Arm ColorBlack
Diopter Strength1.5 dpt
Eyewear SizeM
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
IncludesBreakaway Eyewear Retainer
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Scratch-resistant Lens CoatingYes
StandardsANSI Z87.1+, CSA Z94.3
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0318
Ship height (cm)5.08
Ship length (cm)15.49
Ship width (cm)7.11
Country of OriginTW

Product Details:

    • Foam Lined : No
    • Diopter Strength : +1.50
    • X-Ray Detectable : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATEWAY SAFETY INC 16MG15 Bifocal Reading Glasses +1.5 Grey Black Frame
€30.18 /unit