Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1469X6X2 Male Elbow, 1/8-27 Thread Size, 3/8 Tube Size, Brass, 150 PSI | AC4FRW 2ZLK5

WEATHERHEAD 1469X6X2 Male Elbsow, 1/8-27 Inch Thread Size, 3/8 Inch Tube Size, Brass, 150 PSI

Item: AC4FRW Model: 1469X6X2Cross Ref: 2ZLK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionCompression Nylon Tube
Connection TypeCompression Nylon Tube
MaterialBrass
Pipe Size1/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/8"-27
Tube Size3/8"
TypeMale
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Fitting Side B Pipe Size1/8"
Hex Size5/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 9/32"
Resistance PropertiesVibration Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsDOT FMVSS 571.106, SAE
System Of MeasurementImperial
Thread Size A17/32"-24
Thread Size B1/8-27

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.78
Ship length (cm)19.05
Ship width (cm)2.79
HS code8302306000
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionTemp. RangeMaterialPressure RatingTypePipe SizePrice
WEATHERHEAD 1869X2.5 Male Elbow 1/8-27 5/32 Inch Tube Size | AC4FLM 2ZKP2 1869X2.50.156"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/8"€9.12
WEATHERHEAD 1869X3 Male Elbow 1/8-27 1/4 Inch Tube Size | AC4FLP 2ZKP4 1869X30.188"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/8"€11.99
WEATHERHEAD 1869X4 Male Elbow 1/8-27 1/4 Inch Tube Size | AC4FLQ 2ZKP5 1869X41/4"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/8"€14.57
WEATHERHEAD 1869X6X2 Male Elbow 1/8-27 3/8 Inch Tube Size | AC4FMA 2ZKR5 1869X6X23/8"Quick ConnectQuick Connect-40°F to +200°FBrass150 psiMale1/8"€18.04
WEATHERHEAD 1469X4 Male Elbow 1/8-27 1/4 Inch Tube Size | AC4FRR 2ZLJ4 1469X41/4"Compression Nylon TubeCompression Nylon Tube-40°F to +200°FBrass150 psiMale1/8"€10.23
WEATHERHEAD 1369X4 Male Elbow 1/8-27 1/4 Inch Tube Size | AC4FVY 2ZMC7 1369X41/4"Compression Copper TubeCompression Copper Tube-40°F to +200°FBrass150 psiMale1/8"€11.41
WEATHERHEAD 1369X6X2 Male Elbow 1/8-27 3/8 Inch Tube Size | AC4FWC 2ZMD2 1369X6X23/8"Compression Copper TubeCompression Copper Tube-40°F to +200°FBrass150 psiMale1/8"€13.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1469X6X2 Male Elbsow, 1/8-27 Inch Thread Size, 3/8 Inch Tube Size, Brass, 150 PSI
€15.14 /unit