Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69036 Jobber Length Drill Bit, #36 Drill Bit Size, 2-1/2 Inch Overall Length | CQ8TZV

CHICAGO-LATROBE 69036 Jobber Length Drill Bit, #36 Size, 2-1/2 Inch Overall Length

Item: CQ8TZV Model: 69036Cross Ref: 434N02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1065
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.022"
FinishBright
Flute Length1.438"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 1/16" , 1.062"
Mfr. Series150DH
Number Of Coolant Holes0
Number Of Flutes2
Overall Length2 1/2"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum And Non Ferrous Material, Steel
Primary Material Application Iso CodeN, P
Shank Length1.062"
Shank TypeStraight
Sheeter DrillNo
Size#36
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#36
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/16"
Measurement SystemWire
Series150DH Series
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)8.85
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthDepth X Dia. RatioPrice
CHICAGO-LATROBE 41020TANG Drill Bit, 5/16 Inch Drill Bit Size, 3-3/16 Inch Flute Length, 4-1/2 Inch Overall Length | CQ8TTN 41020TANG0.3125BrightNon Coolant ThroughParabolic3.188"2 3/8"4 1/2"4xd€28.81
CHICAGO-LATROBE 47358 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8TWJ 473580.4646Black OxideNon Coolant ThroughSpiral94 mm2.766"142 mm4xd€18.17
CHICAGO-LATROBE 45364 Jobber Drill Bit, 13.80 mm Drill Bit Size, 108 mm Flute Length, 160 mm Overall Length | CQ8TWK 453640.5433BrightNon Coolant ThroughSpiral108 mm3.188"160 mm4xd€38.25
CHICAGO-LATROBE 47365 Jobber Drill Bit, 14.25 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWL 473650.561Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.73
CHICAGO-LATROBE 47367 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWM 473670.5807Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.37
CHICAGO-LATROBE 47371 Jobber Drill Bit, 15.75 mm Drill Bit Size, 120 mm Flute Length, 178 mm Overall Length | CQ8TWN 473710.6201Black OxideNon Coolant ThroughSpiral120 mm3.531"178 mm4xd€45.02
CHICAGO-LATROBE 47373 Jobber Drill Bit, 16.25 mm Drill Bit Size, 125 mm Flute Length, 184 mm Overall Length | CQ8TWP 473730.6398Black OxideNon Coolant ThroughSpiral125 mm3.688"184 mm4xd€56.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69036 Jobber Length Drill Bit, #36 Size, 2-1/2 Inch Overall Length
€4.39 /unit