GAST 6HCA-10-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure, 5.35 cfm | CP6HTJ

GAST 6HCA-10-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure, 5.35 cfm

Item: CP6HTJ Model: 6HCA-10-M616NEXCross Ref: 33K772
In Stock

Get it by Friday, Jun 13

€2,538.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiston Air Compressor
Control TypePressure Switch
Duty CycleContinuous
Free Air Flow Rate5.35 CFM
Frequency60 Hz
Inlet Size1/4"
Max. Continuous Pressure100 psi
Max. Intermittent Pressure100 psi
Max. Operating Temp.104°F
Max. Speed1725 RPM
Mfr. SeriesGAST
Min. Operating Temp.41°F
Number Of Cylinders2
Outlet Size1/4"
Outlet TypeNPT
Overall Height8.42"
Overall Length15 17/25"
Overall Width12.29"
Piston TypeReciprocating
Power Output1 hp
Power SourceCorded Electric
Pump TypePiston
Sound Level81 dBA
Tank StyleTankless
Thermal ProtectionYes
Valve MaterialStainless Steel
Voltage115/230V
Compressor/pump Enclosure MaterialAluminum/Plastic
Current Rating8.7A
Cylinder MaterialAluminum
Electrical ConnectionSpade Terminal
Enclosure RatingIP20
Enclosure TypeClean Dust Free
Engine Enclosure MaterialSteel
Exhaust LocationFront
FinishPainted
Inlet GenderFemale
Inlet TypeNPT
Life Expectancy16000 hrs.
Lubrication TypeOilless
Maximum Continuous Pressure100 psi
Maximum Intermittent Pressure100 psi
Maximum Operating Temperature104°F
Maximum Speed1725 RPM
Minimum Operating Temperature41°F
Motor TypeCapacitor Start
Mounting Hole Diameter0.35"
Mounting StyleThru Bolt
Outlet GenderFemale
Output Power1 hp
PhaseSingle
SeriesGast Series
StandardsNFPA 13
Stroke Length3/4"
Valve TypeReed

Shipping Info:

Ship weight (kg) 26.325
Ship height (cm)71.95
Ship length (cm)69.41
Ship width (cm)74.49

Product Variants

ProductModelTank StylePower OutputInlet SizeOutlet SizeFree Air Flow RateOverall HeightOverall WidthOverall LengthPrice
GAST 2HAH-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCE 5KA88 2HAH-251-M322-----8.63"5 5/8"14"€1,491.78
GAST 3HBB-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCF 5KA89 3HBB-251-M322-----5 7/8"10 7/8"15 1/4"€1,525.00
GAST 1HAB-11T-M100X Piston Air Compressor, 0.12 hp, Hot Dog, 2 gal Tank, 1.3 cfm, 100 psi Max Op Pressure | CP6HRM 1HAB-11T-M100XHot Dog3/25 hp1/4"1/4"-16.66"8.3"17.53"€2,189.35
GAST 1HAB-25-M100X Piston Air Compressor, 0.166 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRN 1HAB-25-M100XTankless83/500 hp1/4"1/4"1.31 CFM10 4/5"8.1"14.45"€1,547.96
GAST 2HAH-10-M200X Piston Air Compressor, 0.25 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRR 2HAH-10-M200XTankless1/4 hp1/4"1/4"1.72 CFM8.385"5.669"12.913"€1,142.21
GAST 3HBB-19-M323A Piston Air Compressor, 0.333 hp, 1 Phase, 24 VDC, 100 psi Max Continuous Pressure, 2.4 cfm | CP6HRU 3HBB-19-M323ATankless21/50 hp1/4"1/4"2.4 CFM5.82"10.93"12 4/25"€2,037.63
GAST 2HAH-19C-M322A Piston Air Compressor, 0.42 hp, 1 Phase, 12V DC, 100 psi Max Continuous Pressure, 1.7 cfm | CP6HRW 2HAH-19C-M322ATankless21/50 hp1/4"1/4"1.7 CFM5.81"8 9/25"12 4/25"€1,642.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 6HCA-10-M616NEX Piston Air Compressor, 1 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure, 5.35 cfm
€2,538.01 /unit