GAST 3HBB-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCF 5KA89

GAST 3HBB-251-M322 Piston Air Compressor, Open Motor, 1/3 HP, 12 VDC

Item: AE4GCF Model: 3HBB-251-M322Cross Ref: 5KA89
In Stock

Get it by Thursday, Jun 12

€1,665.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiston Air Compressor
Cylinder MaterialAluminum
FinishPaint
Free Air Cfm @ 0 Psi2.4 CFM
Free Air Cfm @ 100 Psi1.1 CFM
Free Air Cfm @ 20 Psi2 CFM
Free Air Cfm @ 50 Psi1.5 CFM
Full Load Amps46A
Hp1/3 hp
Motor TypeOpen
Number Of Cylinders2
Overall Height5 7/8"
Overall Length15 1/4"
Overall Width10 7/8"
Temp. Range+32°F to +100°F
Thermal ProtectionAutomatic

Shipping Info:

Ship weight (kg) 14.4225
Ship height (cm)29.97
Ship length (cm)44.2
Ship width (cm)37.08
HS code8414801605
Country of OriginUS

Product Details:

Gast 3HBB-251-M322 rugged piston air compressor is used with beverage dispensers, braking & suspension systems, tanks, ponds and sewage aerators. It is a positive displacement compressor that employs a crankshaft-driven piston and cylinder to compress the air.

Features:

  • Gast 3HBB-251-M322 piston air compressor comes with a sandwich valve, made of stainless steel, to prevent the accumulation of contaminants on the valve seats.
  • It features an aluminium cylinder head for abrasion resistance and installation in constrained spaces of automobiles.
  • This head has thermally protected, shaded-pole motors with superior torque start windings.
  • This vacuum pump features Teflon-filled piston rings for minimum downtime, high wear resistance, low friction operation and broad temperature tolerance.
  • It offers automatic thermal protection to eliminate overheating hazards and tolerates temperatures ranging from 32 to 100 degrees Fahrenheit.

Frequently Asked Questions:

Q. Do these piston air compressors require lubrication?

A. No, these pumps are oil-less and have Teflon-filled rings that are self-lubricating, therefore they do not require lubrication.

Q. Can this Gast 3HBB-251-M322 compressor be mounted in any position?

A. Any orientation can be used to install this product. Noise and vibration can be reduced by mounting the product to a solid, rigid operation surface and employing shock mounts.

Q. What are the points to remember while lifting these compressors?

A. Raise the unit by the motor shell, motor foot or flywheel (depending upon the model design). Do not elevate the unit by the filters, shroud or mufflers as the weight of the motors cannot be supported by these components.

Q. How can these motors be shut down?

A.

  • Disconnect plumbing.
  • Operate product for at least 5 minutes without plumbing.
  • Run at maximum vacuum for 10 - 15 minutes.
  • Repeat the step of operating the product for at least 5 minutes.
  • Disconnect the power supply.
  • Plug open ports to prevent dirt or other contaminants from entering the product.

Product Variants

ProductModelTank StylePower OutputInlet SizeOutlet SizeFree Air Flow RateOverall HeightOverall WidthOverall LengthPrice
GAST 2HAH-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCE 5KA88 2HAH-251-M322-----8.63"5 5/8"14"€1,491.78
GAST 1HAB-11T-M100X Piston Air Compressor, 0.12 hp, Hot Dog, 2 gal Tank, 1.3 cfm, 100 psi Max Op Pressure | CP6HRM 1HAB-11T-M100XHot Dog3/25 hp1/4"1/4"-16.66"8.3"17.53"€2,189.35
GAST 1HAB-25-M100X Piston Air Compressor, 0.166 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRN 1HAB-25-M100XTankless83/500 hp1/4"1/4"1.31 CFM10 4/5"8.1"14.45"€1,547.96
GAST 2HAH-10-M200X Piston Air Compressor, 0.25 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRR 2HAH-10-M200XTankless1/4 hp1/4"1/4"1.72 CFM8.385"5.669"12.913"€1,142.21
GAST 3HBB-19-M323A Piston Air Compressor, 0.333 hp, 1 Phase, 24 VDC, 100 psi Max Continuous Pressure, 2.4 cfm | CP6HRU 3HBB-19-M323ATankless21/50 hp1/4"1/4"2.4 CFM5.82"10.93"12 4/25"€2,037.63
GAST 2HAH-19C-M322A Piston Air Compressor, 0.42 hp, 1 Phase, 12V DC, 100 psi Max Continuous Pressure, 1.7 cfm | CP6HRW 2HAH-19C-M322ATankless21/50 hp1/4"1/4"1.7 CFM5.81"8 9/25"12 4/25"€1,642.69
GAST 3HBB-19-M322A Piston Air Compressor, 0.42 hp, 1 Phase, 12V DC, 100 psi Max Continuous Pressure, 2.4 cfm | CP6HRX 3HBB-19-M322ATankless21/50 hp1/4"1/4"2.4 CFM5.82"10.93"12 4/25"€2,123.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 3HBB-251-M322 Piston Air Compressor, Open Motor, 1/3 HP, 12 VDC
€1,665.94 /unit