GAST 2HAH-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCE 5KA88

GAST 2HAH-251-M322 Piston Air Compressor 1/3hp 12vdc

Item: AE4GCE Model: 2HAH-251-M322Cross Ref: 5KA88
In Stock

Get it by Thursday, Jun 12

€1,491.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiston Air Compressor
Cylinder MaterialAluminum
FinishPaint
Free Air Cfm @ 0 Psi1.85 CFM
Free Air Cfm @ 100 Psi0.85 CFM
Free Air Cfm @ 20 Psi1.4 CFM
Free Air Cfm @ 50 Psi1.1 CFM
Full Load Amps46A
Hp1/3 hp
Motor TypeOpen
Number Of Cylinders1
Overall Height8.63"
Overall Length14"
Overall Width5 5/8"
Temp. Range+32°F to +100°F
Thermal ProtectionAutomatic

Shipping Info:

Ship weight (kg) 12.96
Ship height (cm)30.73
Ship length (cm)45.47
Ship width (cm)29.46
HS code8414801615
Country of OriginUS

Product Variants

ProductModelTank StylePower OutputInlet SizeOutlet SizeFree Air Flow RateOverall HeightOverall WidthOverall LengthPrice
GAST 3HBB-251-M322 Piston Air Compressor 1/3hp 12vdcv | AE4GCF 5KA89 3HBB-251-M322-----5 7/8"10 7/8"15 1/4"€1,525.00
GAST 1HAB-11T-M100X Piston Air Compressor, 0.12 hp, Hot Dog, 2 gal Tank, 1.3 cfm, 100 psi Max Op Pressure | CP6HRM 1HAB-11T-M100XHot Dog3/25 hp1/4"1/4"-16.66"8.3"17.53"€2,189.35
GAST 1HAB-25-M100X Piston Air Compressor, 0.166 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRN 1HAB-25-M100XTankless83/500 hp1/4"1/4"1.31 CFM10 4/5"8.1"14.45"€1,547.96
GAST 2HAH-10-M200X Piston Air Compressor, 0.25 hp, 1 Phase, 115VAC, 100 psi Max Continuous Pressure | CP6HRR 2HAH-10-M200XTankless1/4 hp1/4"1/4"1.72 CFM8.385"5.669"12.913"€1,142.21
GAST 3HBB-19-M323A Piston Air Compressor, 0.333 hp, 1 Phase, 24 VDC, 100 psi Max Continuous Pressure, 2.4 cfm | CP6HRU 3HBB-19-M323ATankless21/50 hp1/4"1/4"2.4 CFM5.82"10.93"12 4/25"€2,037.63
GAST 2HAH-19C-M322A Piston Air Compressor, 0.42 hp, 1 Phase, 12V DC, 100 psi Max Continuous Pressure, 1.7 cfm | CP6HRW 2HAH-19C-M322ATankless21/50 hp1/4"1/4"1.7 CFM5.81"8 9/25"12 4/25"€1,642.69
GAST 3HBB-19-M322A Piston Air Compressor, 0.42 hp, 1 Phase, 12V DC, 100 psi Max Continuous Pressure, 2.4 cfm | CP6HRX 3HBB-19-M322ATankless21/50 hp1/4"1/4"2.4 CFM5.82"10.93"12 4/25"€2,123.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 2HAH-251-M322 Piston Air Compressor 1/3hp 12vdc
€1,491.78 /unit