Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA G 624 D Double Hexagonal Diamond Tool, Soft, 30 Grit, Green, 2 Segments, Concrete, Hexagonal, 3 PK | CN7VPJ

HUSQVARNA G 624 D Double Hexagonal Diamond Tool, Soft, 30 Grit, Green, 2 Segments, Concrete, Hexagonal, 3 PK

Item: CN7VPJ Model: G 624 DCross Ref: 49EK78
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
ApplicationSoft Grinding Of Concrete, Natural Stone And Terrazzo Surfaces
Bond HardnessSoft
Disc Dia.16"
Drum Size18"
For Tool TypeHusqvarna Pg Series Floor Grinder
For Use WithPG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
For Use With Grainger Item Number18G382, 18G402, 33UD60, 45RM33
Good Performance For MaterialPaint And Thin Epoxy, Vinyl Glues
Includes(3) Grinding Segments
Material ApplicationConcrete, Paint And Thin Epoxy, Plastic Like Ceramic Glues, Thick Epoxy, Vinyl Glues
Compatible With Grainger Part Number18G382, 18G402, 33UD60, 45RM33
Disc Diameter16"
Number Of Pieces3

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBond HardnessDisc Dia.IncludesDrum SizePkg. Qty.Price
HUSQVARNA G 674 D Double Hexagonal Diamond Tool, Hard, 30 Grit, Gold, 2 Segments, Concrete/Glue, 3 PK | CN7UTA G 674 DHard16"(3) Grinding Segments18"3€263.04
HUSQVARNA G 643 D Double Hexagonal Diamond Tool, Medium, 20 Grit, Gray, 2 Segments, Hexagonal, 3 PK | CN7UTD G 643 DMedium16"(3) Grinding Segments18"3€263.04
HUSQVARNA G 644 D Double Hexagonal Diamond Tool, Medium, 30 Grit, Gray, 2 Segments, Hexagonal, 3 PK | CN7VLN G 644 DMedium16"(3) Grinding Segments18"3-
RFQ
HUSQVARNA G 623 D Double Hexagonal Diamond Tool, Soft, 20 Grit, Green, 2 Segments, Concrete, Hexagonal, 3 PK | CN7VLP G 623 DSoft16"(3) Grinding Segments18"3€263.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA G 624 D Double Hexagonal Diamond Tool, Soft, 30 Grit, Green, 2 Segments, Concrete, Hexagonal, 3 PK