Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 Inch Blue PTFE | AH8LBL 38VR27

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-125-0050 Flange Gasket, 1/2 Inch, 1/8 Inch, Blue, Ptfe

Item: AH8LBL Model: 3504RG-0150-125-0050Cross Ref: 38VR27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlue
Inside Dia.0.844"
MaterialPtfe With Aluminosilicate Microspheres
Max. Pressure800 psi
Metal DetectableNo
Outside Dia.1 7/8"
Pipe Size1/2"
Temp. Range-450° to +500°
Thickness1/8"
TypeRing
Binder MaterialNone
Fda ApprovedYes
For Flange Ansi ClassClass 150
For Fluid TypeAcids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents
For Pipe Size1/2"
Gasket MaterialPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter27/32"
Maximum Operating Pressure800 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-450°F
Outside Diameter1 7/8"
ReinforcedYes
Reinforcement MaterialAluminosilicate Microspheres
StandardsABS STANDARD, ASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB, FDA APPROVED, USP
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.32
Ship length (cm)4.78
Ship width (cm)4.78
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.ColorTemp. RangeMax. PressureMetal DetectablePrice
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 Inch Grey | AH8LAP 38VP96 5500RG-0150-125-00500.844"1 7/8"Gray-100° to +800°1200 psiNo€1.01
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0075 Flange Gasket 3/4 Inch 1/8 Inch Grey | AH8LAQ 38VP97 5500RG-0150-125-00751.062"2 1/4"Gray-100° to +800°1200 psiNo€1.51
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0100 Flange Gasket 1 Inch 1/8 Inch Grey | AH8LAR 38VP98 5500RG-0150-125-01001.312"2 5/8"Gray-100° to +800°1200 psiNo€2.34
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0150 Flange Gasket 1-1/2 Inch 1/8 Inch Grey | AH8LAT 38VP99 5500RG-0150-125-01501.906"3 3/8"Gray-100° to +800°1200 psiNo€4.16
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0200 Flange Gasket 2 Inch 1/8 Inch Grey | AH8LAU 38VR01 5500RG-0150-125-02002 3/8"4 1/8"Gray-100° to +800°1200 psiNo€5.66
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0250 Flange Gasket 2-1/2 Inch 1/8 Inch Grey | AH8LAV 38VR02 5500RG-0150-125-02502 7/8"4 7/8"Gray-100° to +800°1200 psiNo€8.10
GARLOCK SEALING TECHNOLOGIES 5500RG-0150-125-0300 Flange Gasket 3 Inch 1/8 Inch Grey | AH8LAW 38VR03 5500RG-0150-125-03003 1/2"5 3/8"Gray-100° to +800°1200 psiNo€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES 3504RG-0150-125-0050 Flange Gasket, 1/2 Inch, 1/8 Inch, Blue, Ptfe
€7.48 /unit