Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXLOC 31FC-1414 Lock Nut, 7/8-14 Thread Size, Grade 2 | CG8VAP 44ZM07

FLEXLOC 31FC-1414 Locknut, 7/8 In - 14 Thread Size, Flexible Top, 1 1/4 In Hex Wd., Top Lock, Gr. 2, Steel, 5 Pk

Item: CG8VAP Model: 31FC-1414Cross Ref: 44ZM07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishCadmium Plated
GradeGrade 2
Hex Width1 1/4"
MaterialSteel
Nut Height1.009"
Nut TypeFlexible Top
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-14
TypeTop Lock
Dimensional StandardsMIL-S-8879, NASM25027
Hex Height9/16"
Hex TypeStandard Light Hex
Lock TypeFlexible Top
Material Grade/classGrade 2
Maximum Temperature1200°F
Minimum Temperature-70°F
RemovableYes
Resistance PropertiesImpact Resistant, Shock and Vibration Resistant, Temperature Resistant
Thread Fit3B

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.97
Ship length (cm)3.18
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FLEXLOC 20FAF-714 Lock Nut, 7/16-14 Thread Size, Grade 2 | CG8UWC 44ZM47 20FAF-7147/16"-145/8"0.462"Flexible TopTop LockSteelGrade 225€140.45
FLEXLOC 21FA-1024 Lock Nut, #10-24 Thread Size, Grade 2 | CG8UXM 44ZM54 21FA-1024#10-243/8"0.243"Flexible TopTop LockSteelGrade 2100€151.15
FLEXLOC 21FA-632 Lock Nut, #6-32 Thread Size, Grade 2 | CG8UXT 44ZM76 21FA-632#6-325/16"0.18"Flexible TopTop LockSteelGrade 2100€117.77
FLEXLOC 21FA-832 Lock Nut, #8-32 Thread Size, Grade 2 | CG8UXV 44ZN61 21FA-832#8-323/8"0.243"Flexible TopTop LockSteelGrade 2100€115.25
FLEXLOC 21FAF-518 Lock Nut, 5/16-18 Thread Size, Grade 2 | CG8UXX 44ZN03 21FAF-5185/16"-181/2"0.353"Flexible TopTop LockSteelGrade 2100€162.46
FLEXLOC 21FAF-616 Lock Nut, 3/8-16 Thread Size, Grade 2 | CG8UXY 44ZN52 21FAF-6163/8"-169/16"0.462"Flexible TopTop LockSteelGrade 250€132.04
FLEXLOC 21FAF-714 Lock Nut, 7/16-14 Thread Size, Grade 2 | CG8UXZ 44ZM44 21FAF-7147/16"-145/8"0.462"Flexible TopTop LockSteelGrade 225€167.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXLOC 31FC-1414 Locknut, 7/8 In - 14 Thread Size, Flexible Top, 1 1/4 In Hex Wd., Top Lock, Gr. 2, Steel, 5 Pk
€140.18 /pack