Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXLOC 21FAF-518 Lock Nut, 5/16-18 Thread Size, Grade 2 | CG8UXX 44ZN03

FLEXLOC 21FAF-518 Locknut, 5/16 In - 18 Thread Size, Flexible Top, 1/2 In Hex Wd., Top Lock, Gr. 2, Steel, 100 Pk

Item: CG8UXX Model: 21FAF-518Cross Ref: 44ZN03
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishCadmium Plated
GradeGrade 2
Hex Width1/2"
MaterialSteel
Nut Height0.353"
Nut TypeFlexible Top
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
TypeTop Lock
Dimensional StandardsMIL-S-8879, NASM25027
Hex Height5/32"
Hex TypeStandard Light Hex
Lock TypeFlexible Top
Material Grade/classGrade 2
Maximum Temperature1200°F
Minimum Temperature-70°F
RemovableYes
Resistance PropertiesImpact Resistant, Shock and Vibration Resistant, Temperature Resistant
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.94
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FLEXLOC 20FAF-714 Lock Nut, 7/16-14 Thread Size, Grade 2 | CG8UWC 44ZM47 20FAF-7147/16"-145/8"0.462"Flexible TopTop LockSteelGrade 225€140.45
FLEXLOC 21FA-1024 Lock Nut, #10-24 Thread Size, Grade 2 | CG8UXM 44ZM54 21FA-1024#10-243/8"0.243"Flexible TopTop LockSteelGrade 2100€151.15
FLEXLOC 21FA-632 Lock Nut, #6-32 Thread Size, Grade 2 | CG8UXT 44ZM76 21FA-632#6-325/16"0.18"Flexible TopTop LockSteelGrade 2100€117.77
FLEXLOC 21FA-832 Lock Nut, #8-32 Thread Size, Grade 2 | CG8UXV 44ZN61 21FA-832#8-323/8"0.243"Flexible TopTop LockSteelGrade 2100€115.25
FLEXLOC 21FAF-616 Lock Nut, 3/8-16 Thread Size, Grade 2 | CG8UXY 44ZN52 21FAF-6163/8"-169/16"0.462"Flexible TopTop LockSteelGrade 250€132.04
FLEXLOC 21FAF-714 Lock Nut, 7/16-14 Thread Size, Grade 2 | CG8UXZ 44ZM44 21FAF-7147/16"-145/8"0.462"Flexible TopTop LockSteelGrade 225€167.34
FLEXLOC 21FC-428 Lock Nut, 1/4-28 Thread Size, Grade 2 | CG8UYC 44ZM46 21FC-4281/4"-287/16"8/25"Flexible TopTop LockSteelGrade 2100€130.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXLOC 21FAF-518 Locknut, 5/16 In - 18 Thread Size, Flexible Top, 1/2 In Hex Wd., Top Lock, Gr. 2, Steel, 100 Pk
€185.97 /pack