FEIN GX 75 2V Pedestal Belt Grinder 4.0 Hp 220v | AF7KZN 21VH73

FEIN POWER TOOLS GX 75 2V Pedestal Belt Grinder 4.0 Hp 220v

Item: AF7KZN Model: GX 75 2VCross Ref: 21VH73
In Stock

Get it by Tuesday, Jun 17

€2,875.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Belt Grinder
Amps14A
Belt Sfpm2850 SFPM
Belt Size3" x 79"
Disc Dia.3" x 79"
Disc Rpm0-3600 RPM
Overall Depth40"
Overall Height30"
Overall Width20"
Phase3
Platen Size (in.)3" x 18"
Table MaterialMetal
Table Work Surface3"
Voltage220V AC
Belt Length79"
Belt Speed4000 SFPM
Belt Table Width3"
Belt Width3"
Dust Collection Port Size (in)3 5/8"
FeaturesAdjustable Work Level, Height Adjustable Support for Plane Grinding, Detachable Grinding Particle Collector, For Trade Use and Small Production Runs, Grinding Production, Self Adjusting Belt Tension
Horsepower4 hp
IncludesPlug
Platen Length18"
Platen Width3"
Power SourceCorded
Product TypeBelt Grinder
StandardsCEE
Tool Height30"
Tool SeriesGX
Tool Weight145 lbs.
Tool Width20"

Shipping Info:

Ship weight (kg) 81
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)101.6
HS code8465930055

Product Details:

    • Idler Drum Size (In.) (8)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS GX 75 2V Pedestal Belt Grinder 4.0 Hp 220v
€2,875.89 /unit