TENNSCO 6940 Storage Rack Add-On Unit 60x24x120, Galvanized Wire | AF3DQY 7B199

TENNSCO 6940 Storage Rack Add-On Unit, 60 x 24 x 120 Inch Size, Galvanized Wire

Item: AF3DQY Model: 6940Cross Ref: 7B199
In Stock

Get it by Monday, Jun 16

€556.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
Adjustable Increments2"
Beam Capacity3800 lbs.
ColorGray
Decking FinishGalvanized
Decking MaterialGalvanized Wire
Depth24"
FinishPowder Coat
Height120"
Load Capacity3800 lbs.
Load Capacity Per Shelf3800 lbs.
MaterialSteel
Number Of Shelves3
Width60"
Beam ColorGray
Decking StyleWire
Duty RatingHeavy Duty
Frame MaterialSteel
Includes(3) Shelves, End Frame
Includes DeckingYes
Overall Depth24"
Overall Height120"
Overall Width60"
Shelf Adjustment Increments2"
Shelving ConfigurationAdd-On
Upright ColorGray
Upright Load Capacity @ 24 In17000 lbs.
Whole Unit Load Capacity11400 lbs.

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403908041
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfDecking MaterialBeam CapacityNumber Of ShelvesColorAdjustable IncrementsDecking FinishGaugePrice
TENNSCO 6940 Storage Rack Add-On Unit 60" x 36" x 96", Galvanized Wire | AF3DQL 7B142 69403800 lbs.Galvanized Wire3800 lbs.3Gray2"Galvanized-€508.99
TENNSCO 6940 Storage Rack Add-On Unit 60" x 48" x 96", Galvanized Wire | AF3DQM 7B145 69403800 lbs.Galvanized Wire3800 lbs.3Gray2"Galvanized-€590.52
TENNSCO 6940 Storage Rack Add-On Unit 72" x 24" x 96", Galvanized Wire | AF3DQN 7B147 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€490.71
TENNSCO 6940 Storage Rack Add-On Unit 72" x 36" x 96", Galvanized Wire | AF3DQP 7B149 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€661.85
TENNSCO 6940 Storage Rack Add-On Unit 72" x 48" x 96", Galvanized Wire | AF3DQQ 7B152 69402750 lbs.Galvanized Wire2750 lbs.3Gray2"Galvanized-€697.77
TENNSCO 6940 Storage Rack Add-On Unit 96" x 24" x 96", Galvanized Wire | AF3DQR 7B177 69402150 lbs.Galvanized Wire2150 lbs.3Gray2"Galvanized-€613.44
TENNSCO 6940 Storage Rack Add-On Unit 96" x 36" x 96", Galvanized Wire | AF3DQT 7B178 69402150 lbs.Galvanized Wire2150 lbs.3Gray2"Galvanized-€714.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Storage Rack Add-On Unit, 60 x 24 x 120 Inch Size, Galvanized Wire
€556.68 /unit