Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 32127069010 Depth Stop, Rotates 360 Deg | CP4YRW

FEIN POWER TOOLS 32127069010 Depth Stop, Rotates 360 Deg

Item: CP4YRW Model: 32127069010Cross Ref: 52XE88
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepth Stop
FeaturesRotates 360°
IncludesAdjustable Guide
TypeAdapter
Accessory TypeDepth Stop
Compatible Manufacturer Model NumberAMM 500 PLUS, AMM 500 PLUS AS, AMM 500 Plus Top AS, AMM 700 Max AS, AMM 700 Max Top AS
For Use WithOscillating Tools

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeIncludesFor Use WithPrice
FEIN 92602054016 Suction Base | CP4YQF 92602054016--20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP2, 54FH35€1,214.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 32127069010 Depth Stop, Rotates 360 Deg
€56.53 /unit