Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 92602054016 Suction Base | CP4YQF

FEIN POWER TOOLS 92602054016 Suction Base

Item: CP4YQF Model: 92602054016Cross Ref: 54FH46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,211.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
For Use With20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP2, 54FH35
Length9.188"

Shipping Info:

Ship weight (kg) 6.3495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeIncludesFor Use WithPrice
FEIN 32127069010 Depth Stop, Rotates 360 Deg | CP4YRW 32127069010AdapterAdjustable Guide-€53.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 92602054016 Suction Base
€1,211.29 /unit