Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 093GF3876AN Pivot Joint, 2 5/8 Inch x 31/64 Inch, 15 Series, L Arm, Lacquer, 11/32 Inch Mounting Hole | CP4XWC

FATH INC 093GF3876AN Pivot Joint, 2 5/8 Inch x 31/64 Inch Size, 11/32 Inch Mounting Hole

Item: CP4XWC Model: 093GF3876ANCross Ref: 55MT60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Joint
Arm StyleL
FinishLacquer
For Extrusion Profile TypeDouble
Length2 5/8"
Locking PivotYes
MaterialSteel
Maximum Range Of Motion184°
Mfr. Series15 Series
Minimum Range Of Motion
Mounting Hole Dia.0.344"
System Of MeasurementImperial
Width0.484"
For Slot Width8 mm
Mounting Hole Diameter8.4 mm
Overall Length76 mm
Overall Width38 mm

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMaximum Range Of MotionMounting Hole Dia.For Extrusion Profile TypeHeightFinishMinimum Range Of MotionArm StylePrice
FATH INC 093GF25AN06 Pivot Joint, 2 1/4 Inch x 63/64 Inch, 10 Series, L Arm, Lacquer, 17/64 Inch Mounting Hole | CP4XWB 093GF25AN06Steel190°0.266"Single-LacquerL€37.69
FATH INC 093GF38AN08 Pivot Joint, 3 1/8 Inch x 1 15/32 Inch, 15 Series, L Arm, Lacquer | CP4XWD 093GF38AN08Steel190°0.344"Single-LacquerL€41.48
FATH INC 093GV45 Pivot Joint, 45 mm x 45 mm, Lacquer, 8.5 mm Mounting Hole | CP4XWE 093GV45Aluminum180°8.5 mm-141.5 mmLacquer-€30.71
FATH INC 093GAF20AN Pivot Joint, 50.1 mm x 20.3 mm, L Arm, Lacquer, 6.2 mm Mounting Hole | CP4XWF 093GAF20ANAluminum182°6.2 mmSingle-LacquerL€35.72
FATH INC 093GAF45AN Pivot Joint, 82.6 mm x 44.9 mm, L Arm, Lacquer, 12.5 mm Mounting Hole | CR3AMK 093GAF45ANAluminum190°12.5 mmSingle-LacquerL€38.31
FATH INC 093GV4590 Pivot Joint, 88.9 mm x 44.5 mm, Lacquer, 8.5 mm Mounting Hole | CP4XWG 093GV4590Aluminum180°8.5 mm-139.7 mmLacquer-€44.96
FATH INC 093GV2040 Pivot Joint, 38.1 mm x 19.1 mm, Lacquer, 5.5 mm Mounting Hole | CP4XWH 093GV2040Aluminum180°5.5 mm-63.5 mmLacquer--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 093GF3876AN Pivot Joint, 2 5/8 Inch x 31/64 Inch Size, 11/32 Inch Mounting Hole
€74.39 /unit