Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 093GAF45AN Pivot Joint, 82.6 mm x 44.9 mm, L Arm, Lacquer, 12.5 mm Mounting Hole | CR3AMK

FATH INC 093GAF45AN Pivot Joint, 82.6 mm x 44.9 mm, L Arm, Lacquer, 12.5 mm Mounting Hole

Item: CR3AMK Model: 093GAF45ANCross Ref: 55MT59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Joint
Arm StyleL
FinishLacquer
For Extrusion Profile TypeSingle
Length82.6 mm
Locking PivotYes
MaterialAluminum
Maximum Range Of Motion190°
Mfr. Series45 Series
Minimum Range Of Motion
Mounting Hole Dia.12.5 mm
System Of MeasurementMetric
Width44.9 mm
ColorSilver
For Slot Width10 mm
Mounting Hole Diameter12.5 mm
Overall Length45 mm
Overall Width45 mm
StandardsCFM CERTIFIED, POP CERTIFIED, REACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.2948
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMaximum Range Of MotionMounting Hole Dia.For Extrusion Profile TypeHeightFinishMinimum Range Of MotionArm StylePrice
FATH INC 093GF25AN06 Pivot Joint, 2 1/4 Inch x 63/64 Inch, 10 Series, L Arm, Lacquer, 17/64 Inch Mounting Hole | CP4XWB 093GF25AN06Steel190°0.266"Single-LacquerL€37.69
FATH INC 093GF3876AN Pivot Joint, 2 5/8 Inch x 31/64 Inch, 15 Series, L Arm, Lacquer, 11/32 Inch Mounting Hole | CP4XWC 093GF3876ANSteel184°0.344"Double-LacquerL€70.28
FATH INC 093GF38AN08 Pivot Joint, 3 1/8 Inch x 1 15/32 Inch, 15 Series, L Arm, Lacquer | CP4XWD 093GF38AN08Steel190°0.344"Single-LacquerL€41.48
FATH INC 093GV45 Pivot Joint, 45 mm x 45 mm, Lacquer, 8.5 mm Mounting Hole | CP4XWE 093GV45Aluminum180°8.5 mm-141.5 mmLacquer-€30.71
FATH INC 093GAF20AN Pivot Joint, 50.1 mm x 20.3 mm, L Arm, Lacquer, 6.2 mm Mounting Hole | CP4XWF 093GAF20ANAluminum182°6.2 mmSingle-LacquerL€35.72
FATH INC 093GV4590 Pivot Joint, 88.9 mm x 44.5 mm, Lacquer, 8.5 mm Mounting Hole | CP4XWG 093GV4590Aluminum180°8.5 mm-139.7 mmLacquer-€44.96
FATH INC 093GV2040 Pivot Joint, 38.1 mm x 19.1 mm, Lacquer, 5.5 mm Mounting Hole | CP4XWH 093GV2040Aluminum180°5.5 mm-63.5 mmLacquer--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 093GAF45AN Pivot Joint, 82.6 mm x 44.9 mm, L Arm, Lacquer, 12.5 mm Mounting Hole
€40.71 /unit