Flat Shipping

Flat Shipping at €24.99 + VAT

EXTRACT-ALL RF-400-PLEAT Air Cleaner Filter, Pleated | CH9PCX

EXTRACT-ALL RF-400-PLEAT Air Cleaner Filter, Pleated

Item: CH9PCX Model: RF-400-PLEATCross Ref: 56HV33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth4"
Efficiency65%
Filter Rating0.3 µm
Filters Down To1 µm
Filters OutDust, Mold, Smoke
Frame IncludedYes
Includes FrameYes
Nominal Filter Size20" x 20" x 4"
Number Of Filters1
Compatible Grainger Part Number11Y602, 11Y603, 56HV22, 56HV23, 60JD32, 60JD33
Compatible Manufacturer Model Number400-UCA1, 400-UCA2
Filter Efficiency65%
Filter MaterialSynthetic
Filter TypePleated
Overall Depth4"
Overall Height20"
Overall Width20"
Pack Quantity1
Performance RatingMERV 8
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)50.8
Ship length (cm)10.16
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelActual DepthNominal Filter SizeFilters OutPrice
EXTRACT-ALL RF-800-PLEAT Air Cleaner Filter, Pleated | CH9PCT RF-800-PLEAT4"20" x 20" x 4"Dust, Mold, Smoke€148.06
EXTRACT-ALL RF-800-HEPA HEPA Filter | CH9PCU RF-800-HEPA---€592.38
EXTRACT-ALL RF-400-HEPA HEPA Filter | CH9PCV RF-400-HEPA---€592.38
EXTRACT-ALL RF-400-ULPA Air Cleaner Filter, ULPA | CH9PCW RF-400-ULPA5 7/8"20" x 20" x 6"Bacteria, Dust, Mold, Viruses€1,633.94
EXTRACT-ALL RF-987-HEPA HEPA Filter | CH9PCY RF-987-HEPA---€289.94
EXTRACT-ALL RF-987-ULPA Air Cleaner Filter, ULPA | CH9PCZ RF-987-ULPA5 7/8"12" x 12" x 6"Bacteria, Dust, Mold, Viruses€1,076.25
EXTRACT-ALL RF-800-ULPA Air Cleaner Filter, ULPA | CH9PDA RF-800-ULPA5 7/8"20" x 20" x 20"Bacteria, Dust, Mold, Viruses€1,688.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL RF-400-PLEAT Air Cleaner Filter, Pleated
€168.65 /unit