Flat Shipping

Flat Shipping at €24.99 + VAT

EXTRACT-ALL RF-987-ULPA Air Cleaner Filter, ULPA | CH9PCZ

EXTRACT-ALL RF-987-ULPA Air Cleaner Filter, ULPA

Item: CH9PCZ Model: RF-987-ULPACross Ref: 56HV28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€876.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Actual Depth5 7/8"
Efficiency99.99%
Filter Rating0.12 µm
Filters Down To0.125 µm
Filters OutBacteria, Dust, Mold, Viruses
Frame IncludedYes
Includes FrameYes
Nominal Filter Size12" x 12" x 6"
Number Of Filters1
Compatible Grainger Part Number56HV21, 56MW29, 60JD31
Compatible Manufacturer Model Number987-UCA2
Filter Efficiency99.99%
Filter MaterialGlass Microfiber
Filter TypeULPA
Media Area29 sq. ft.
Overall Depth5 7/8"
Overall Height12"
Overall Width12"
Pack Quantity1
Performance RatingMERV 19
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)30.48
Ship length (cm)14.92
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelActual DepthNominal Filter SizeFilters OutPrice
EXTRACT-ALL RF-800-PLEAT Air Cleaner Filter, Pleated | CH9PCT RF-800-PLEAT4"20" x 20" x 4"Dust, Mold, Smoke€148.06
EXTRACT-ALL RF-800-HEPA HEPA Filter | CH9PCU RF-800-HEPA---€592.38
EXTRACT-ALL RF-400-HEPA HEPA Filter | CH9PCV RF-400-HEPA---€592.38
EXTRACT-ALL RF-400-ULPA Air Cleaner Filter, ULPA | CH9PCW RF-400-ULPA5 7/8"20" x 20" x 6"Bacteria, Dust, Mold, Viruses€1,633.94
EXTRACT-ALL RF-400-PLEAT Air Cleaner Filter, Pleated | CH9PCX RF-400-PLEAT4"20" x 20" x 4"Dust, Mold, Smoke€148.06
EXTRACT-ALL RF-987-HEPA HEPA Filter | CH9PCY RF-987-HEPA---€289.94
EXTRACT-ALL RF-800-ULPA Air Cleaner Filter, ULPA | CH9PDA RF-800-ULPA5 7/8"20" x 20" x 20"Bacteria, Dust, Mold, Viruses€1,688.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL RF-987-ULPA Air Cleaner Filter, ULPA
€876.72 /unit