BANJO 200P6PRO Pump Engine Driven 6-1/2 Hp Poly | AE7VCQ 6ANP3

BANJO FITTINGS 200P6PRO Pump Engine, 6-1/2 Hp Polypropylene

Item: AE7VCQ Model: 200P6PROCross Ref: 6ANP3
In Stock

Get it by Friday, Jun 13

€670.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasoline Engine
ApplicationAgricultural
Body MaterialPolypropylene
Casing AdapterPolypropylene
Check ValveY
Discharge Dia.2"
Discharge GenderFemale
Engine BrandBriggs And Stratton
Engine/motor TypeGas
Flow Rate200/190/180/160/150/140/135/115/107/78 GPM
Flow Rate @ 10 Ft. Of Head200 GPM
Flow Rate @ 20 Ft. Of Head190 GPM
Flow Rate @ 40 Ft. Of Head160 GPM
Flow Rate @ 60 Ft. Of Head140 GPM
Flow Rate @ 80 Ft. Of Head115 GPM
Frame MaterialPolypropylene
Fuel TypeGasoline
Gpm Of Water @ 10 Ft. Of Head200 GPM
Gpm Of Water @ 100 Ft. Of Head78 GPM
Gpm Of Water @ 20 Ft. Of Head190 GPM
Gpm Of Water @ 30 Ft. Of Head180 GPM
Gpm Of Water @ 40 Ft. Of Head160 GPM
Gpm Of Water @ 50 Ft. Of Head150 GPM
Gpm Of Water @ 60 Ft. Of Head140 GPM
Gpm Of Water @ 70 Ft. Of Head135 GPM
Gpm Of Water @ 80 Ft. Of Head115 GPM
Gpm Of Water @ 90 Ft. Of Head107 GPM
Height15"
Hp6 1/2 hp
Ignition TypeSolid State
Impeller DesignOpen
Impeller MaterialPolypropylene
Impeller TypeOpen
Inlet2"
Inlet GenderMale
Length19 1/2"
MaterialPolypropylene
Material Of ConstructionPolypropylene
Max. Head120 ft.
Max. Suction Lift12 ft. , 15 ft.
Maximum Discharge Pressure55 psi
Maximum Pressure55 psi
Maximum Self-priming Lift12 ft.
Mechanical SealCarbon Ceramic
Npt Port2"
Number Of Impellers1
Outlet2"
Overall Height15"
Overall Length19 1/2"
Overall Width9"
Power SourceGas
Pump MechanismCentrifugal
Roll Bar FrameNone
Seal MaterialEPDM
Self-primingYes
Sensor TypeNone
Size2" , 205 cc
Tank Capacity4 qt
Temp. Range+32°F to +150°F
TypeAgricultural
Volute/wear PlatePolypropylene
Width9"
Agency ComplianceEPA
Discharge2" FNPT
Engine Size208 cc
Frame Design - PumpsNo Frame
Inlet Dia.2"
Inlet StandardNPT
Max. Liquid Temp.150°F
Rpm3600 RPM
Volute MaterialPolypropylene

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.53
Ship width (cm)22.86
HS code8413702090
Country of OriginUS

Product Details:

    • Number of Impellers (1)

Product Variants

ProductModelHpMax. Suction LiftSizeOverall HeightOverall WidthTypeMaterialCasing AdapterPrice
BANJO E3 Engine, 3 HP | BX2AUN E33 hp-------€787.17
BANJO E6.5PROE Engine, With Electric Start, 6.5 HP | BX2BYE E6.5PROE6 1/2 hp-------€726.32
RFQ
BANJO E11PRO100E Electric Start, Shaft 1 Inch, 11 HP | BX2DZA E11PRO100E11 hp-------€1,336.66
RFQ
BANJO E11PROE Electric Start, Shaft 3/4 Inch,11HP | BX2EGG E11PROE11 hp-------€1,482.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 200P6PRO Pump Engine, 6-1/2 Hp Polypropylene
€670.58 /unit