Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH SDL600 Sound Meter/datalogger | AA6GHQ 13X123

EXTECH SDL600 Sound Meter/datalogger

Item: AA6GHQ Model: SDL600Cross Ref: 13X123
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€979.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSound Level Meter
Accuracy+/-1.4 dB
Battery TypeSix AA
Counts2000
Db Range30 dBA to 130 dBA
Display TypeBacklit LCD
Frequency31.5-8000 Hz
Frequency WeightingA, C
Operating Temp.+32°F to +104°F
Resolution0.1 dBA
Sound Level30 dBA to 130 dBA
Batteries IncludedYes
Battery SizeAA
Battery Voltage1.5V
ClassType 2
Digital Display Screen TypeLCD With Backlight
Display Size2.5"
FeaturesAuto Power Off Functions, Data Hold
IncludesHard Carrying Case, Microphone, Sd Card, Windscreen
Instrument TypeSound Level Meters
InterfaceRS-232, SD Card
Manufacturer Warranty Length3 yrs.
Max. Frequency8 kHz
Max. Sound Level Measurement130 dB
Maximum Frequency Measurement8 kHz
Maximum Operating Temperature122°F
Maximum Sound Level Measurement130 dB
Min. Frequency30 Hz
Min. Sound Level Measurement30 dB
Minimum Frequency Measurement31.5 Hz
Minimum Operating Temperature32°F
Minimum Sound Level Measurement30 dB
Number Of Batteries Required6
Number Of Records Stored20000000
Output TypeAC Analog
Sound Level Measurement30 dB to 130 dB
Sound Level Measurement Accuracy+/- 1.4 dB
Sound Level Measurement Resolution0.1 dB
StandardsCE, IEC 61672-1 CLASS 2

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)11.94
Ship length (cm)38.1
Ship width (cm)32.26
HS code9027804560
Country of OriginTW

Product Details:

    • Microphone Size (0.5" Diameter)
    • Microphone Type (Electret Condenser)
    • Output Jack (RS-232 and AC Analog Output)
    • Records Up To (20,000k Readings)

Product Variants

ProductModelFrequency WeightingCountsBattery TypeSound LevelOperating Temp.Display TypePrice
EXTECH SDL600-NIST Sound Meter/datalogger With Nist | AA6GHR 13X124 SDL600-NISTA, C2000Six AA30 dBA to 130 dBA+32°F to +104°FBacklit LCD€939.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH SDL600 Sound Meter/datalogger
€979.61 /unit