STARRETT BO298  | CX4ATQ 83B-4

STARRETT 83B-4 50377 Yankee Spring-Type Dividers, 4 inch Size and Capacity, Quick-Spring Nut, Flat leg

Item: CX4ATQ Model: 83B-4Cross Ref: 50377
In Stock

Get it by Tuesday, Jun 17

€112.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Calipers And Dividers TypeDivider
Joint TypeSpring Type
Leg StyleFlat Leg
Nut StyleQuick Spring Nut
Size And Approximate Capacity (in)4"
Size And Approximate Capacity (mm)100 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.29
Ship length (cm)12.19
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 83B-4 50377 Yankee Spring-Type Dividers, 4 inch Size and Capacity, Quick-Spring Nut, Flat leg
€112.86 /unit