ENERPAC STTLS111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXV

ENERPAC STTLS111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size

Item: CM9LXV Model: STTLS111575Cross Ref: 810J65
In Stock

Get it by Monday, Jun 16

€1,905.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Lock
Compatible Manufacturer Model NumberS11000X
Compatible ProductsS11000X
Drive ShapeSquare
FeaturesGrips Securely To The Application In Any Orientation, Including Inverted Positions, Improves Operator Safety During Bolting Operations By Minimizing Exposure To Pinch Points And High Pressure Hydraulic Connections, Minimizes Drop Hazards Of Falling Tools, No Additional Loose Components Like Reaction Washers Are Needed, Reduces Operator Fatigue On Overreaching Or Awkward Positioning Of The Tool, Transforming Enerpac Wrenches Into A Dedicated Hands-Free Tool
Impact RatedYes
Imperial Socket Size Af (in)2 15/16
Measurement TypeSAE
Metric Socket Size Af (mm)75
Model Type2 15/16
Model TypeHex Size A/F 2 15/16 (75 mm) for S11000X
Overall Width4 2/5"
Product TypeSafe T Torque Lock
Socket ShapeHex
Socket Size2 15/16"
Square Drive Size1 1/2"
StandardsCE, UKCA
Tool Height7 45/64"
Tool SeriesSTTL Series
Tool Weight13.2 lbs.
Tool Width4 13/32"
Torque Wrench Series CompatibilityS

Shipping Info:

Ship weight (kg) 5.94

Product Variants

ProductModelMPNPrice
ENERPAC STTLR111560M Torque Lock, 60 mm A/F | CM9LXJ STTLR111560MSTTLR111560M€1,800.81
ENERPAC STTLR111565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXK STTLR111565STTLR111565€1,895.85
ENERPAC STTLR111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXL STTLR111575STTLR111575€1,889.91
ENERPAC STTLR31046 Torque Lock, 1 13/16 Inch / 46 mm AF Size | CM9LXM STTLR31046STTLR31046€1,588.95
ENERPAC STTLR31055 Torque Lock, 2 3/16 Inch / 55 mm AF Size | CM9LXN STTLR31055STTLR31055€1,603.80
ENERPAC STTLR51560M Torque Lock, 60 mm AF Size | CM9LXP STTLR51560MSTTLR51560M€1,733.49
ENERPAC STTLR51565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXQ STTLR51565STTLR51565€1,831.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STTLS111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size
€1,905.75 /unit