ENERPAC STTLR111560M Torque Lock, 60 mm A/F | CM9LXJ

ENERPAC STTLR111560M Torque Lock, 60 mm A/F

Item: CM9LXJ Model: STTLR111560MCross Ref: 810J55
In Stock

Get it by Friday, Jun 13

€1,800.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Lock
Compatible Manufacturer Model NumberRSQ11000
Compatible ProductsRSQ11000
Drive ShapeSquare
FeaturesGrips Securely To The Application In Any Orientation, Including Inverted Positions, Improves Operator Safety During Bolting Operations By Minimizing Exposure To Pinch Points And High Pressure Hydraulic Connections, Minimizes Drop Hazards Of Falling Tools, No Additional Loose Components Like Reaction Washers Are Needed, Reduces Operator Fatigue On Overreaching Or Awkward Positioning Of The Tool, Transforming Enerpac Wrenches Into A Dedicated Hands-Free Tool
Impact RatedYes
Imperial Socket Size Af (in)-
Measurement TypeMetric
Metric Socket Size Af (mm)60
Model Type-
Model TypeHex Size A/F 60 mm for RSQ11000
Overall Width99 mm
Product TypeSafe T Torque Lock
Socket ShapeHex
Socket Size60 mm
Square Drive Size1 1/2"
StandardsCE, UKCA
Tool Height156 mm
Tool SeriesSTTL Series
Tool Weight4.2 kg
Tool Width99 mm
Torque Wrench Series CompatibilityRSQ

Shipping Info:

Ship weight (kg) 4.185

Product Variants

ProductModelMPNPrice
ENERPAC STTLR111565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXK STTLR111565STTLR111565€1,895.85
ENERPAC STTLR111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXL STTLR111575STTLR111575€1,889.91
ENERPAC STTLR31046 Torque Lock, 1 13/16 Inch / 46 mm AF Size | CM9LXM STTLR31046STTLR31046€1,588.95
ENERPAC STTLR31055 Torque Lock, 2 3/16 Inch / 55 mm AF Size | CM9LXN STTLR31055STTLR31055€1,603.80
ENERPAC STTLR51560M Torque Lock, 60 mm AF Size | CM9LXP STTLR51560MSTTLR51560M€1,733.49
ENERPAC STTLR51565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXQ STTLR51565STTLR51565€1,831.50
ENERPAC STTLR51575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXR STTLR51575STTLR51575€1,962.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STTLR111560M Torque Lock, 60 mm A/F
€1,800.81 /unit