ENERPAC STTLR31055 Torque Lock, 2 3/16 Inch / 55 mm AF Size | CM9LXN

ENERPAC STTLR31055 Torque Lock, 2 3/16 Inch / 55 mm AF Size

Item: CM9LXN Model: STTLR31055Cross Ref: 810J59
In Stock

Get it by Tuesday, Jun 17

€1,603.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Lock
Compatible Manufacturer Model NumberRSQ3000
Compatible ProductsRSQ3000
Drive ShapeSquare
FeaturesGrips Securely To The Application In Any Orientation, Including Inverted Positions, Improves Operator Safety During Bolting Operations By Minimizing Exposure To Pinch Points And High Pressure Hydraulic Connections, Minimizes Drop Hazards Of Falling Tools, No Additional Loose Components Like Reaction Washers Are Needed, Reduces Operator Fatigue On Overreaching Or Awkward Positioning Of The Tool, Transforming Enerpac Wrenches Into A Dedicated Hands-Free Tool
Impact RatedYes
Imperial Socket Size Af (in)2 3/16
Measurement TypeSAE
Metric Socket Size Af (mm)55
Model Type2 3/16
Model TypeHex Size A/F 2 3/16 (55 mm) for RSQ3000
Overall Width3.7"
Product TypeSafe T Torque Lock
Socket ShapeHex
Socket Size2 3/16"
Square Drive Size1"
StandardsCE, UKCA
Tool Height5 3/32"
Tool SeriesSTTL Series
Tool Weight6.4 lbs.
Tool Width3 45/64"
Torque Wrench Series CompatibilityRSQ

Shipping Info:

Ship weight (kg) 2.88

Product Variants

ProductModelMPNPrice
ENERPAC STTLR111560M Torque Lock, 60 mm A/F | CM9LXJ STTLR111560MSTTLR111560M€1,800.81
ENERPAC STTLR111565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXK STTLR111565STTLR111565€1,895.85
ENERPAC STTLR111575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXL STTLR111575STTLR111575€1,889.91
ENERPAC STTLR31046 Torque Lock, 1 13/16 Inch / 46 mm AF Size | CM9LXM STTLR31046STTLR31046€1,588.95
ENERPAC STTLR51560M Torque Lock, 60 mm AF Size | CM9LXP STTLR51560MSTTLR51560M€1,733.49
ENERPAC STTLR51565 Torque Lock, 2 9/16 Inch / 65 mm AF Size | CM9LXQ STTLR51565STTLR51565€1,831.50
ENERPAC STTLR51575 Torque Lock, 2 15/16 Inch / 75 mm AF Size | CM9LXR STTLR51575STTLR51575€1,962.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STTLR31055 Torque Lock, 2 3/16 Inch / 55 mm AF Size
€1,603.80 /unit