ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton | CM9JPB

ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton

Item: CM9JPB Model: HCR1002Cross Ref: 55PP30
In Stock

Get it by Tuesday, Jun 10

€4,058.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
ApplicationLift, Lower, Push
Body MaterialSteel
Cylinder TypeHigh Cycle
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Promotion RestrictionNot Eligible For Promotion
Single Acting/double ActingDouble Acting
Bore Dia.5.31"
Capacity Class (tonnage)100
Collapsed Height A (in)7.95
Collapsed Height A (mm)202
Coupler700
CouplerCR400 Coupler
Cylinder Effective Area Advance (cm2)143,1
Cylinder Effective Area Advance (in2)22.19
Extended Height9.9"
Extended Height B (in)9.92
Extended Height B (mm)252
MaterialSteel
Maximum Cylinder Capacity Advance (kn)1002
Maximum Cylinder Capacity Advance (short Tons)113
Maximum Operating Pressure (psi)10,150
Nominal Stroke Length2"
Oil Capacity Advance (cm3)716
Oil Capacity Advance (in3)43.67
Oil Capacity Push43.67 cu. in.
Oil Capacity Retract (cm3)361
Oil Capacity Retract (in3)22.05
Outside Dia.6.89"
Plunger TypeSolid
Retracted Height7.95"
Return TypeDouble-Acting, Hydraulic Return
Sideload Resistance Of Maximum Capacity (percentage)10%
Stroke (in)1.97
Stroke (mm)50
Surface TreatmentNitride
Weight74 lbs.

Shipping Info:

Ship weight (kg) 33.435
Ship height (cm)43.18
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelRetracted HeightStroke LengthCylinder TypeOutside Dia.Single Acting/double ActingBody MaterialHandleOil CapacityPrice
ENERPAC HCR-15012 150 tons Double Acting Steel Hydraulic Cylinder, 12 Inch Stroke Length | CD2NGC 444N47 HCR1501219.57"11.81"Double Acting8.46"Double ActingSteelNo391.45 cu. in.€7,507.17
ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton | CM9JNZ HCR1001016.89"-High Cycle6.89"Double ActingSteel--€5,757.84
ENERPAC HCR10012 Cylinder, Dual Acting, 100 Ton | CM9JPA HCR1001218.86"-High Cycle6.89"Double ActingSteel--€6,180.57
ENERPAC HCR1004 Cylinder, Dual Acting, 100 Ton | CM9JPC HCR1004--High Cycle6.89"Double ActingSteel--€4,484.70
ENERPAC HCR1006 Cylinder, Dual Acting, 100 Ton | CM9JPD HCR1006--High Cycle-Double ActingSteel--€4,907.43
ENERPAC HCR1008 Cylinder, Dual Acting, 100 Ton | CM9JPE HCR1008--High Cycle6.89"Double ActingSteel--€5,337.09
ENERPAC HCR15010 Cylinder, Dual Acting, 150 Ton | CM9JPF HCR15010--High Cycle8.46"Double ActingSteel--€6,989.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton
€4,058.01 /unit