ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton | CM9JNZ

ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton

Item: CM9JNZ Model: HCR10010Cross Ref: 55PP28
In Stock

Get it by Tuesday, Jun 10

€5,757.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
ApplicationLift, Lower, Push
Body MaterialSteel
Bore Dia.5.31"
Cylinder TypeHigh Cycle
Extended Height26.7"
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Stroke Length10"
Outside Dia.6.89"
Plunger Dia.3.74"
Promotion RestrictionNot Eligible For Promotion
Retracted Height16.89"
Single Acting/double ActingDouble Acting
Capacity Class (tonnage)100
Collapsed Height A (in)16.89
Collapsed Height A (mm)429
Coupler700
CouplerCR400 Coupler
Cylinder Effective Area Advance (cm2)143,1
Cylinder Effective Area Advance (in2)22.19
Extended Height B (in)26.73
Extended Height B (mm)679
MaterialSteel
Maximum Cylinder Capacity Advance (kn)1002
Maximum Cylinder Capacity Advance (short Tons)113
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)3578
Oil Capacity Advance (in3)218.37
Oil Capacity Push218.37 cu. in.
Oil Capacity Retract (cm3)1806
Oil Capacity Retract (in3)110.23
Plunger TypeSolid
Return TypeDouble-Acting, Hydraulic Return
Sideload Resistance Of Maximum Capacity (percentage)10%
Stroke (in)9.84
Stroke (mm)250
Surface TreatmentNitride
Weight146 lbs.

Shipping Info:

Ship weight (kg) 65.7315
Ship height (cm)49.33
Ship length (cm)20.12
Ship width (cm)20.12
Country of OriginCN

Product Variants

ProductModelRetracted HeightStroke LengthCylinder TypeOutside Dia.Single Acting/double ActingBody MaterialHandleOil CapacityPrice
ENERPAC HCR-15012 150 tons Double Acting Steel Hydraulic Cylinder, 12 Inch Stroke Length | CD2NGC 444N47 HCR1501219.57"11.81"Double Acting8.46"Double ActingSteelNo391.45 cu. in.€7,507.17
ENERPAC HCR10012 Cylinder, Dual Acting, 100 Ton | CM9JPA HCR1001218.86"-High Cycle6.89"Double ActingSteel--€6,180.57
ENERPAC HCR1002 Cylinder, Dual Acting, 100 Ton | CM9JPB HCR1002--High Cycle-Double ActingSteel--€4,058.01
ENERPAC HCR1004 Cylinder, Dual Acting, 100 Ton | CM9JPC HCR1004--High Cycle6.89"Double ActingSteel--€4,484.70
ENERPAC HCR1006 Cylinder, Dual Acting, 100 Ton | CM9JPD HCR1006--High Cycle-Double ActingSteel--€4,907.43
ENERPAC HCR1008 Cylinder, Dual Acting, 100 Ton | CM9JPE HCR1008--High Cycle6.89"Double ActingSteel--€5,337.09
ENERPAC HCR15010 Cylinder, Dual Acting, 150 Ton | CM9JPF HCR15010--High Cycle8.46"Double ActingSteel--€6,989.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCR10010 Cylinder, Dual Acting, 100 Ton
€5,757.84 /unit