ELKAY ESS2118C Service Sink Kit, Dual Manual Cross Faucet Handle, Stainless Steel | CJ3HEG

ELKAY ESS2118C Service Sink Kit, Stainless Steel, 21 X 17-1/2 X 12 Inch Size

Item: CJ3HEG Model: ESS2118CCross Ref: 52JY75
In Stock

Get it by Tuesday, Jun 17

€2,899.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada ComplianceNo
ApplicationService and Utility
Back Splash Height12"
Bowl Depth12"
Bowl Dimensions18" x 14" x 12"
Bowl Length18"
Bowl ShapeRectangular
Bowl Width14"
ColorSilver
Drain Opening3 1/2"
Drain Size3 1/2"
Faucet Hole Dia.1 1/2"
FinishBuffed Satin
Gauge14 ga.
IncludesLK69C Faucet, (1)LK173 Cast Iron P-Trap
IncludesESS2118 sink x one LK69C faucet x one LK173 cast iron P-trap
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeYes
Includes FaucetYes
Includes Installation HardwareNo
Includes Side SplashNo
Indoor/outdoor UsageIndoor
Installation TypeWall
Ligature ResistantNo
Manufacturers Warranty Length5 yrs.
MaterialStainless Steel
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. Of Bowls1
Number Of Faucet Holes2
Overall Dimensions21" x 17 1/2" x 29 3/4"
Overall Height12"
Overall Length21"
Overall Width17 1/2"
SeriesElkay Commercial
Sink MaterialStainless Steel
Standard Logoasme.png, csa.png, nsf.png
StandardsASME A112.19.3, BUY AMERICAN ACT, CSA B45.4

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)68.26
Ship length (cm)65.72
Ship width (cm)51.28
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthFaucet Hole Dia.Back SplashPrice
ELKAY DRKAD371765R4 Classroom Sink | CH9WLJ DRKAD371765R4--------€1,484.77
ELKAY DRKAD371765L4 Classroom Sink | CH9WLK DRKAD371765L4--------€1,415.29
ELKAY CHSP17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFP CHSP17161--------€1,175.87
ELKAY CHS17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFR CHS17162--------€882.09
ELKAY CHS17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFT CHS17161--------€882.09
ELKAY CHSB17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFU CHSB17162--------€615.97
ELKAY CHSP17160 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFV CHSP17160--------€1,180.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY ESS2118C Service Sink Kit, Stainless Steel, 21 X 17-1/2 X 12 Inch Size
€2,899.55 /unit