DAYTON 7CH77 Supply Ventilator 208-230/460 Volts | AF3GCK

DAYTON 7CH77 Supply Ventilator 208-230/460 Volts

Item: AF3GCK Model: 7CH77
In Stock

Get it by Wednesday, Jun 11

€4,890.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height26 1/2"
Base Length54 1/2"
Base ShapeSquare
Base Size54 1/2" x 54 1/2"
Base Width54 1/2"
Bearing Size1 1/4"
Bearing TypeRegreasable Pillow Block
Blade Dia.48"
Blade FinishGalvanized
Blade MaterialSteel
Brake Horsepower3/5 hp
Cfm @ 0.000-in. Sp12144 CFM
Cfm @ 0.125-in. Sp9133 CFM
Damper Size49"
Dimension A54 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed341 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height42 1/2"
High-efficiency MotorNo
Hood Height16"
Hood Length84"
Hood TypeHinged Hood
Hood Width90"
Housing FinishGalvanized
Housing Length54 1/2"
Housing MaterialSteel
Housing Width54 1/2"
IncludesDrive Package, Hood
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp3/5 bhp
Max. Depth84"
Max. Inlet Temp.104°F
Maximum Fan Speed341 RPM
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor Hp - Roof Ventilators1/2 hp
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Height42 1/2"
Overall Height - Roof Ventilators42 1/2"
Overall Length84"
Overall Width90"
Phase3
Propeller MaterialSteel
Propeller Shaft Dia.1 1/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia.1 1/4"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage208-230/460V
Width90"
Blade Diameter48"
Compatible Curb Manufacturer Part Number3AZJ6
Compatible Damper Grainger Part Number6WRK8
Current2-2/1A
FeaturesStrong and Weathertight Hood
Includes Drive Package With MotorYes
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationRoof
Sound Level12 sones @ 0 in. SP and 5 ft.
StandardsAMCA SOUND AND AIR, UL/CUL 705
Supply Airflow @ 0.000 In Sp12144 CFM

Shipping Info:

Ship weight (kg) 342.2038
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseHeightVoltageMotor HpAssembled/unassembledFrame MaterialMax. Inlet Temp.Price
DAYTON 7AE25 Supply Ventilator 20 Inch 115/208-230 V | AF3BGN 7AE2520"138"115/208-230V1/4 hpUnassembledSteel104°F€2,191.75
DAYTON 7AE26 Supply Ventilator 20 Inch 115/208-230 V | AF3BGP 7AE2620"138"115/208-230V1/4 hpUnassembledSteel104°F€2,404.27
DAYTON 7AE27 Supply Ventilator 20 Inch 208-230/460 V | AF3BGQ 7AE2720"338"208-230/460V1/4 hpUnassembledSteel104°F€2,359.59
DAYTON 7AE28 Supply Ventilator 20 Inch 208-230/460 V | AF3BGR 7AE2820"338"208-230/460V1/4 hpUnassembledSteel104°F€2,270.07
DAYTON 7AE29 Supply Ventilator 20 Inch 115/208-230 V | AF3BGT 7AE2920"138"115/208-230V333/1000 hpUnassembledSteel104°F€2,170.21
DAYTON 7AE31 Supply Ventilator 20 Inch 208-230/460 V | AF3BGV 7AE3120"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,307.16
DAYTON 7AE32 Supply Ventilator 20 Inch 208-230/460 V | AF3BGW 7AE3220"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,271.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CH77 Supply Ventilator 208-230/460 Volts
€4,890.98 /unit