ELKAY DRKAD371765R4 Classroom Sink | CH9WLJ

ELKAY DRKAD371765R4 Double Bowl Drop-in Classroom ADA Sink, Stainless Steel, 37-1/4 x 17 x 6-1/2 Inch Size

Item: CH9WLJ Model: DRKAD371765R4Cross Ref: 42EJ79
In Stock

Get it by Tuesday, Jun 17

€1,484.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
ApplicationClassroom
Bowl 1 Dimensions16" x 11 1/2" x 6 3/8"
Bowl 2 Dimensions9 1/4" x 12" x 3 1/2"
Drain Size Bowl 13 1/2"
Drain Size Bowl 22"
Fits BrandElkay
For Use With Grainger Item Number42EJ81
For Use With Mfr. Model NumberDRKAD371765R4
Gauge18 ga.
IncludesSink
Installation TypeDrop-In
MaterialStainless Steel
Material Of Construction18 ga. Stainless Steel
Min. Cabinet Size42"
No. Of Bowls2
Overall Dimensions37 1/4" x 17" x 6 1/2"
Package Quantity1
Product TypeClassroom Sink
Sound DeadeningBottom Only Pads
Standard Logoada.png, asme.png, csa.png, icc.png

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)113.98
Ship width (cm)66.68
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthFaucet Hole Dia.Back SplashPrice
ELKAY DRKAD371765L4 Classroom Sink | CH9WLK DRKAD371765L4--------€1,415.29
ELKAY CHSP17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFP CHSP17161--------€1,175.87
ELKAY CHS17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFR CHS17162--------€882.09
ELKAY CHS17161 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFT CHS17161--------€882.09
ELKAY CHSB17162 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 2 Faucet Hole | CJ2KFU CHSB17162--------€615.97
ELKAY CHSP17160 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFV CHSP17160--------€1,180.76
ELKAY CHS1716LRS1 Handwash Sink, Splash, 12 x 9 1/4 Inch Bowl Size, 6 Inch Bowl Depth, 1 Faucet Hole | CJ2KFW CHS1716LRS1--------€1,383.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY DRKAD371765R4 Double Bowl Drop-in Classroom ADA Sink, Stainless Steel, 37-1/4 x 17 x 6-1/2 Inch Size
€1,484.77 /unit