Item | Kit |
Color | Gray |
Compatible Brand Or Manufacturer | Elkay |
Compatible Grainger Part Number | 1PX54, 1PX55, 28PP51, 34J986, 34J987, 34J988, 34J989, 34J990, 34J991, 34J992, 34K033, 34K034, 34K035, 34K036, 34K038, 34K039, 34K040, 34K041, 34K042, 34K043, 39AM86, 39AM87, 39AM88, 39AM89, 4NE43, 6XUY3, 6XUY4, 6XUY5, 6XUY6 |
Compatible Manufacturer Part Number | EZS4L, EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSDLF, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLDDLC, LZS8L, LZS8LF, LZS8S, LZS8WSLK, LZS8WSLP, LZS8WSSK, LZS8WSSP, LZS8WSVRLK, LZSDWSLK, LZSDWSVRLK, LZSTL8LC, LZSTL8SC, LZSTL8WSLK, LZSTL8WSLP, LZSTL8WSSK, LZSTL8WSSP, LZSTL8WSVRLK, LZSTL8WSVRSK |
For Use With | Elkay EZ Style Water Coolers And Bottle Fillers |
Includes | (2) Front Pushbars |
Overall Height | 5" |
Overall Length | 12" |
Overall Width | 4" |
Product Type | Front Pushbar Kit |