VESTIL S-GATE-60 Steel Square Handrail, Sliding Gate

Item: AG7YTR Model: S-GATE-60Cross Ref: 45XC39
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€209.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Gate
ColorYellow
Handrail ComponentSliding Gate
Handrail Component MaterialSteel
Handrail ShapeSquare
Height21 3/8"
Length1 1/4"
MaterialSteel
Max. Height25 5/8"
Midrail Height21 5/8"
Min. Height21 5/8"
Number Of Mounting Holes0
Overall Length64"
Top Rail Height25 5/8"
Usable Length60"
Width60"
Compatible With Manufacturer Model NumberSQ-108, SQ-108-TB, SQ-120, SQ-120-TB, SQ-48, SQ-48-TB, SQ-60, SQ-60-TB, SQ-72, SQ-72-TB, SQ-84, SQ-84-TB, SQ-96, SQ-96-TB
FinishPowder Coated
Handrail Width1 1/4"
IncludesHardware
Includes Mounting HardwareMounting Hardware Not Included
Includes Toe BoardToe Board Not Included
Mid-rail Height21 5/8"
Number Of Rail Levels2
Product TypeHandrail Section
Rail Mounting StyleBolt-On

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)71.12
Ship length (cm)152.4
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL S-GATE-60 Steel Square Handrail, Sliding Gate
€209.89 /unit