Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTPB2P5BC1 Manual Motor Protector, 1.60 to 2.50A, Push Button, 1/2 HP at 3 Phase, 240V | CJ2UFX

EATON XTPB2P5BC1 Manual Motor Protector, Non-Reversing, 3 Poles, 2.5 A, Thermal Protection, Push Button

Item: CJ2UFX Model: XTPB2P5BC1Cross Ref: 4WXH1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€354.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Protector
FeaturesPhase Loss Sensitivity
Frame SizeB
Horsepower @ Single Phase - 240v Ac1/6 hp
Horsepower @ Three Phase - 208v Ac1/2 hp
Horsepower @ Three Phase - 240v Ac1/2 hp
Horsepower @ Three Phase - 480v Ac1 hp
Horsepower @ Three Phase - 600v Ac1 1/2 hp
Includes Pilot LightNo
Max Current (ac)2.5A
Maximum Overload Relay Current Setting2.5A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting1.6A
Mounting StyleDIN Rail
Nema Enclosure RatingNo Enclosure
Number Of Poles3
OperatorPush Button
Overall Depth4"
Overall Height2"
Overall Width3 1/2"
Overload Protection TypeThermal
PhaseThree
Phase Loss SensitivityYes
Reversing CapabilityNon-Reversing
SeriesXTPB Series
StandardsATEX COMPLIANT, CE, CSA, UL 508 GROUP MOTOR TYPE E COMPLIANT, UL LISTED
Starter StyleIEC
Thermal Units RequiredNone (Starter Includes Integrated Thermal Units)
Trip Class10
Wire Termination TypeScrews

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)8.89
Country of OriginDE

Product Variants

ProductModelNumber Of PolesPrice
EATON XTPR001BC1 Manual Motor Protector, 0.63 to 1A, Rotary Knob, 1.77 Inch Width, 2 HP, 3 Phase, 480V | CJ2UEV XTPR001BC13€286.41
EATON XTPR1P6BC1 Manual Motor Protector, 1 to 1.60A, Rotary Knob, 3/4 HP, 3 Phase, 480V | CJ2UEW XTPR1P6BC13€291.27
EATON XTPE065DCS Manual Motor Protector, 16 to 65A, Rotary Knob, 2.17 Inch Width, 15 HP, 3 Phase, 240V | CJ2UEX XTPE065DCS3€797.61
EATON XTPR032BC1 Manual Motor Protector, 25 to 32A, Rotary Knob, 10 HP at 3 Phase, 240V | CJ2UEY XTPR032BC13€391.91
EATON XTPBP40BC1 Manual Motor Protector, 0.25 to 0.40A, Push Button, 1.77 Inch Width | CJ2UEZ XTPBP40BC13€250.61
EATON XTPB6P3BC1 Manual Motor Protector, 4 to 6.30A, Push Button, 1 1/2 HP at 3 Phase, 240V | CJ2UFA XTPB6P3BC1-€287.80
EATON XTPB004BC1 Manual Motor Protector, 2.50 to 4A, Push Button, 1 HP at 3 Phase, 240V | CJ2UFB XTPB004BC13€302.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTPB2P5BC1 Manual Motor Protector, Non-Reversing, 3 Poles, 2.5 A, Thermal Protection, Push Button
€354.62 /unit