Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTMF9A00C Miniature IEC Magnetic Contactor, 9A Full Load Inductive, 20A Full Load Resistive | CJ2UZP

EATON XTMF9A00C Miniature IEC Magnetic Contactor, Non-Reversing, 4 Poles, 9 A, 480 VAC Coil, A Frame Size

Item: CJ2UZP Model: XTMF9A00CCross Ref: 4WXD2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature IEC Magnetic Contactor
Auxiliary Contacts IncludedNone
Coil Voltage415/480V AC
Contactor StyleIEC
Frame SizeA
Frequency50/60 Hz
Full Load Current - Inductive9A
Full Load Current - Resistive20A
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac2 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Horsepower @ Three Phase - 600v Ac4 hp
Includes Auxiliary ContactsNo
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form4NO
Maximum Operating Temperature122°F
Maximum Voltage Rating690V AC/DC
Mechanical Operating Durability10000000
Minimum Operating Temperature-13°F
Mounting PostionVertical
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz480V AC
Number Of Poles4
Overall Depth2"
Overall Height1 1/2"
Overall Width2"
PhaseThree
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCSA, EN 60947, IEC 60947, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginDE

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 1 Phase - 120vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
EATON XTMC6A01B Miniature Iec Magnetic Contactor, 3 Poles, 240VAC | CH6RZR 4WUY7 XTMC6A01B3A1.77"1/4 hp3 hp3 hp3 hp2 hp€110.54
EATON XTMC6A01E Miniature Iec Magnetic Contactor, 3 Poles, 208VAC | CH6RZT 4WUY9 XTMC6A01E3-2"-----€110.54
EATON XTMC6A01T Miniature Iec Magnetic Contactor, 3 Poles, 24VAC | CH6RZU 4WUZ2 XTMC6A01T3A1.77"1/4 hp3 hp3 hp3 hp2 hp€110.54
EATON XTMC6A10A Miniature Iec Magnetic Contactor, 3 Poles, 120VAC | CH6RZV 4WUZ3 XTMC6A10A345 mm2 1/2"-----€97.46
EATON XTMC6A10T Miniature Iec Magnetic Contactor, 24VAC, 3 Poles, 6A | CH6RZW 4WUZ9 XTMC6A10T345 mm2 1/2"-----€97.46
EATON XTMC9A01C Miniature Iec Magnetic Contactor, 3 Poles, 480VAC | CH6RZX 4WXA3 XTMC9A01C345 mm2"-----€141.60
EATON XTMC9A10E Miniature IEC Magnetic Contactor, 9A Full Load Inductive, 20A Full Load Resistive | CJ2UZC XTMC9A10E3A2"1/2 hp3 hp5 hp5 hp2 hp€148.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTMF9A00C Miniature IEC Magnetic Contactor, Non-Reversing, 4 Poles, 9 A, 480 VAC Coil, A Frame Size
€167.22 /unit