EATON XTCR095F11D | BH8ZHU

EATON XTCR095F11D Iec Contactor, Full Voltage, Reversing, 600 VAC V Coil, 95A, 3P

Item: BH8ZHU Model: XTCR095F11D
In Stock

Get it by Tuesday, Jun 17

€3,095.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating95A
Coil Voltage550/550-600V AC
Contact Configuration1 NC, 1 NO
Continuous Amps Rating95A
Frame Size90 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height6.142"
Length5.079"
Max. Hp Rating7 1/2, 15/ 25, 40, 75, 100 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width6.535"

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)15.6
Ship length (cm)12.9
Ship width (cm)16.6
Country of OriginUS

Product Variants

ProductModelFrame SizeNumber Of PolesHeightPrice
EATON XTCE080F00A-LR | BH8XUP XTCE080F00A-LR90 mm37 1/4"€762.38
RFQ
EATON XTCE080F00F | BH8XUV XTCE080F00F-36.89"€713.44
RFQ
EATON XTCE080F00D | BH8XUX XTCE080F00D90 mm36.89"€838.47
RFQ
EATON XTCE080F00WD | BH8XUY XTCE080F00WD-36.89"€1,048.79
RFQ
EATON XTCE080FS1E | BH8XVA XTCE080FS1E90 mm31"€947.77
RFQ
EATON XTCE080FS1B | BH8XVB XTCE080FS1B90 mm31"€870.29
EATON XTCE095F00AD | BH8XVC XTCE095F00AD-36.89"€1,263.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR095F11D Iec Contactor, Full Voltage, Reversing, 600 VAC V Coil, 95A, 3P
€3,095.14 /unit