Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX SFERSST2-10 Simian Gt Round Sling, 10 ft Sling Length, 6000 Lb Vertical Hitch Capacity, Green Color | CU4TWV

STREN-FLEX SFERSST2-10 Simian Gt Round Sling, 10 ft Sling Length, 6000 Lb Vertical Hitch Capacity, Green Color

Item: CU4TWV Model: SFERSST2-10Cross Ref: 48GA57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Sling
Basket Hitch Capacity12000 lbs.
Body Dia.29/32"
Choker Hitch Capacity4800 lbs.
ColorGreen
Color CodeGreen
Diameter7/8"
End TypeEndless
Eye LengthNot Applicable
Hitch TypeBasket, Choker, Vertical
IncludesPermanent Identification Tag
Length10 ft.
MaterialPolyester
ResistsAbrasion, Grease And Most Acids, UV Sunlight
Sling Core MaterialPolyester
Sling Sleeve MaterialNylon
Sling TypeEndless - Type 5
Temp. Range-40°F to +190°F
Vertical Hitch Capacity6000 lbs.
Visual IndicatorsColor Coded, Printed, Striped
Width Under Load1 3/8"
Body Diameter29/32"
Capacity IndicatorsStriped, Printed, Color Coded
Coating TypeAcrylic
Core MaterialPolyester
Load Capacity @ 30°6,000 lbs.
Load Capacity @ 45°8500 lbs.
Load Capacity @ 60°10400 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureAbrasion Resistant
Reinforcement PropertiesAbrasion Resistant Treatment
Resistance PropertiesAbrasion Resistant, Dirt Resistant, Oil Resistant, Water Resistant
Sleeve MaterialNylon
Sling Length10 ft.
StandardsASME, OSHA, WSTDA
Tag FeaturesRedundant Tag
Tag TypeRedundant Tag

Shipping Info:

Ship weight (kg) 1.4085
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColor CodeDiameterVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTemp. RangeEye LengthPrice
STREN-FLEX SFERSST4-10 Simian Gt Round Sling, 10 ft Sling Length, 12000 Lb Vertical Hitch Capacity, Tan Color | CU4TWP SFERSST4-10Tan1 1/4"12000 lbs.9600 lbs.24000 lbs.-40°F to +190°FNot Applicable€201.00
STREN-FLEX SFERSST5-10 Simian Gt Round Sling, 10 ft Sling Length, 15000 Lb Vertical Hitch Capacity, Red Color | CU4TWQ SFERSST5-10Red1.562"15000 lbs.12000 lbs.30000 lbs.-40°F to +190°FNot Applicable€234.33
STREN-FLEX SFERSST6-10 Simian Gt Round Sling, 10 ft Sling Length, 18000 Lb Vertical Hitch Capacity | CU4TWR SFERSST6-10White1 5/8"18000 lbs.14400 lbs.36000 lbs.-40°F to +190°FNot Applicable€291.60
STREN-FLEX SFERSST7-10 Simian Gt Round Sling, 10 ft Sling Length, 24000 Lb Vertical Hitch Capacity, Blue Color | CU4TWT SFERSST7-10Blue2"24000 lbs.19200 lbs.48000 lbs.-40°F to +190°FNot Applicable€347.08
STREN-FLEX SFERSST1-10 Simian Gt Round Sling, 10 ft Sling Length, 3000 Lb Vertical Hitch Capacity | CU4TWU SFERSST1-10Purple5/8"3000 lbs.2400 lbs.6000 lbs.-40°F to +190°FNot Applicable€102.15
STREN-FLEX SFERSST3-10 Simian Gt Round Sling, 10 ft Sling Length, 9000 Lb Vertical Hitch Capacity | CU4TWW SFERSST3-10Yellow1 1/8"9000 lbs.7200 lbs.18000 lbs.-40°F to +190°FNot Applicable€142.03
STREN-FLEX SFERSST4-12 Simian Gt Round Sling, 12 ft Sling Length, 12000 Lb Vertical Hitch Capacity, Tan Color | CU4TWX SFERSST4-12Tan1 1/4"12000 lbs.9600 lbs.24000 lbs.-40°F to +190°FNot Applicable€234.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX SFERSST2-10 Simian Gt Round Sling, 10 ft Sling Length, 6000 Lb Vertical Hitch Capacity, Green Color
€116.46 /unit