EATON XTCR065D11N | BH8ZGJ

EATON XTCR065D11N IEC Contactor, 65A, Top-Mounted, 400 Vac0 Hz, 1No-1Nc, 65A, Frame D5 Mm0 Hz

Item: BH8ZGJ Model: XTCR065D11N
In Stock

Get it by Tuesday, Jun 17

€2,074.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating65A
Coil Voltage400V AC
Contact Configuration1 NC, 1 NO
Continuous Amps Rating65A
Frame Size55 mm
Frequency50 Hz
Frequency Rating50 Hz
Height6"
Length6 1/2"
Max. Hp Rating5, 15/ 20, 25, 50, 60 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width9 1/2"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)15.24
Ship length (cm)16.51
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE040D00AD | BH8XPD XTCE040D00AD35.945"55 mm€832.99
RFQ
EATON XTCE040D00BD | BH8XPG XTCE040D00BD35.945"55 mm€614.31
RFQ
EATON XTCE040D00G | BH8XPK XTCE040D00G35.945"55 mm€531.31
RFQ
EATON XTCE040D00RD | BH8XPM XTCE040D00RD32 1/2"55 mm€614.31
RFQ
EATON XTCE040D00R | BH8XPN XTCE040D00R35.945"55 mm€531.31
RFQ
EATON XTCE040D00F | BH8XPP XTCE040D00F35.945"55 mm€488.49
RFQ
EATON XTCE040D00N | BH8XPQ XTCE040D00N35.945"55 mm€531.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR065D11N IEC Contactor, 65A, Top-Mounted, 400 Vac0 Hz, 1No-1Nc, 65A, Frame D5 Mm0 Hz
€2,074.03 /unit