CALDWELL A360-2-10/8 Jib Crane Base Mounted 4000 Lb 8 Feet | AD3QWZ 40M521

CALDWELL A360-2-10/8 Jib Crane Base Mounted 4000 Lb 8 Feet

Item: AD3QWZ Model: A360-2-10/8Cross Ref: 40M521
In Stock

Get it by Wednesday, Jun 11

€12,188.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
ConstructionWelded Steel
FinishPaint
Flange Width5 3/4"
Height Under Span10 ft.
Lift0" to 120"
Lift Range0" to 120"
Mast Dia.14"
Mounting TypeBase
Operation ModeManual
Reach8 ft.
Span8 ft.
Swivel Angle360°
TypeBase Mount
Beam Flange Width5 3/4"
Beam TypeOpen Beam
Body FinishVOC Alkyd
Body MaterialSteel
ColorYellow
Load Capacity4000 lbs.
Mast Diameter14"
Mount TypeBase Plate Mounted
Overall Height11 ft.
StandardsASME B30.20, ASME B30.9, ASME BTH-1
Tonnage - Load Capacity2 ton.

Shipping Info:

Ship weight (kg) 765
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)121.92
HS code7326908595
Country of OriginUS

Product Variants

ProductModelMast Dia.Flange WidthHeight Under SpanLift RangeLiftSpanMounting TypeFinishPrice
CALDWELL A360-2-8/8 Jib Crane Base Mounted 4000 Lb 8 Feet | AD3QWU 40M516 A360-2-8/814"5 3/4"8 ft.0" to 96"0" to 96"8 ft.BasePaint€10,109.37
RFQ
CALDWELL A360-2-8/10 Jib Crane Base Mounted 4000 Lb 10 Feet | AD3QWV 40M517 A360-2-8/1014"6 1/2"8 ft.0" to 96"0" to 96"10 ft.BasePaint€8,991.26
CALDWELL A360-2-8/12 Jib Crane Base Mounted 4000 Lb 12 Feet | AD3QWW 40M518 A360-2-8/1216"6 1/2"8 ft.0" to 96"0" to 96"12 ft.BasePaint€10,141.76
CALDWELL A360-2-8/14 Jib Crane Base Mounted 4000 Lb 14 Feet | AD3QWX 40M519 A360-2-8/1416"7"8 ft.0" to 96"0" to 96"14 ft.BasePaint€14,026.19
CALDWELL A360-2-8/16 Jib Crane Base Mounted 4000 Lb 16 Feet | AD3QWY 40M520 A360-2-8/1616"7 1/2"8 ft.0" to 96"0" to 96"16 ft.BasePaint€16,360.40
CALDWELL A360-2-10/10 Jib Crane Base Mounted 4000 Lb 10 Feet | AD3QXA 40M522 A360-2-10/1014"6 1/2"10 ft.0" to 120"0" to 120"10 ft.BasePaint€10,173.48
CALDWELL A360-2-10/12 Jib Crane Base Mounted 4000 Lb 12 Feet | AD3QXB 40M523 A360-2-10/1216"6 1/2"10 ft.0" to 120"0" to 120"12 ft.BasePaint€10,635.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL A360-2-10/8 Jib Crane Base Mounted 4000 Lb 8 Feet
€12,188.03 /unit