Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCR025C21T | BH8ZCK

EATON XTCR025C21T IEC Magnetic Contactor, Reversing, 3 Poles, 25 A, 24 VAC Coil, 2NO/2NC, C Frame Size

Item: BH8ZCK Model: XTCR025C21TCross Ref: 4WUR8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€962.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating25A
Coil Voltage24V AC
Contact Configuration2 NO, 2 NO
Continuous Amps Rating25A
Frame Size45 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height4 1/2"
Length4 3/4"
Max. Hp Rating2, 5/ 7 1/2, 10, 15, 20 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width7 1/2"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.43
Ship length (cm)12.07
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR025C21T IEC Magnetic Contactor, Reversing, 3 Poles, 25 A, 24 VAC Coil, 2NO/2NC, C Frame Size
€962.81 /unit