EATON XTCR025C21G | BH8ZCA

EATON XTCR025C21G Iec Contactor, Full Voltage, Reversing, 190/220 VAC V Coil, 3P

Item: BH8ZCA Model: XTCR025C21G
In Stock

Get it by Tuesday, Jun 10

€1,185.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating25A
Coil Voltage190-220V AC
Contact Configuration2 NO, 2 NO
Continuous Amps Rating25A
Frame Size45 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height4 1/2"
Length4 3/4"
Max. Hp Rating2, 5/ 7 1/2, 10, 15, 20 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width7 1/2"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.43
Ship length (cm)12.07
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE018C01AD | BH8XHJ XTCE018C01AD33.898"45 mm€394.34
EATON XTCE018C01F | BH8XHN XTCE018C01F33.898"45 mm€371.97
EATON XTCE018C01D | BH8XHP XTCE018C01D33.898"45 mm€322.38
EATON XTCE018C01G | BH8XHQ XTCE018C01G33.898"45 mm€322.38
EATON XTCE018C01N | BH8XHR XTCE018C01N33.898"45 mm€322.38
EATON XTCE018C01L | BH8XHT XTCE018C01L33.898"45 mm€322.38
EATON XTCE018C01H | BH8XHU XTCE018C01H33.898"45 mm€322.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR025C21G Iec Contactor, Full Voltage, Reversing, 190/220 VAC V Coil, 3P
€1,185.76 /unit