EATON XTCR009B21Y | BH8YZM

EATON XTCR009B21Y Iec Contactor, Full Voltage, Reversing, 48 VAC V Coil, 3P

Item: BH8YZM Model: XTCR009B21Y
In Stock

Get it by Thursday, Jun 12

€776.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating9A
Coil Voltage48V AC
Contact Configuration2 NO, 2 NO
Continuous Amps Rating9A
Frame Size45 mm
Frequency50 Hz
Frequency Rating50 Hz
Height4"
Length3 1/2"
Max. Hp Rating1/2, 1 1/2/ 3, 3, 5, 7 1/2 hp (1/3 Phase @ 115, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationReversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Reversing Contactor
Warranty1 yr.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)10.16
Ship length (cm)8.89
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCR009B21Y Iec Contactor, Full Voltage, Reversing, 48 VAC V Coil, 3P
€776.20 /unit