Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 37157 Arbor Round Fit HoleSaw 9/16 - 1-3/16 Inch | AH4VNW 35MJ23

GREENLEE 37157 Round Arbor, 1/4 Inch Shank Dia., 1/4 Inch Minimum Chuck Size

Item: AH4VNW Model: 37157Cross Ref: 35MJ23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
MaterialHigh Speed Steel
Overall Length1.703"
Pilot Drill Size1/4" x 4 1/8"
Shank Size1/4"
Thread Size1/2"-20
Arbor Shank Size1/4"
Arbor Shank StyleRound With Flats
Fits Hole Saw Dia. - Imperial9/16" to 1 3/16"
Fits Hole Saw Dia. - Metric14.3 mm to 30.2 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelThread SizeShank SizeOverall LengthPilot Drill SizeMaterialShank ShapePrice
GREENLEE 37154 Arbor Hex Fits Hole Saw 1-1/4 Inch to 2 Inch | AH4VNT 35MJ20 371545/8"-180.312"2"1/4" x 4 1/8"High Speed SteelHex€26.04
GREENLEE 37155 Arbor Hex Fit HoleSaw 9/16 Inch to 1-3/16 Inch | AH4VNU 35MJ21 371551/2"-200.438"6"1/4" x 4 1/8"High Speed SteelHex€17.00
GREENLEE 37156 Arbor Hex Fits Hole Saw 1-1/4 Inch to 6 Inch | AH4VNV 35MJ22 371565/8"-180.438"5.797"1/4" x 4 1/8"High Speed SteelHex€32.74
GREENLEE 38522 Arbor Hex Fits Hole Saw 9/16 to 1-3/16 Inch | AH4VNX 35MJ24 385221/2"-200.312"6.203"1/4" x 3 1/4"High Speed SteelHex€20.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 37157 Round Arbor, 1/4 Inch Shank Dia., 1/4 Inch Minimum Chuck Size
€17.05 /unit