Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCF080D00C | BH8YVN

EATON XTCF080D00C IEC Magnetic Contactor, Non-Reversing, 4 Poles, 50 A, 480 VAC Coil, D Frame Size

Item: BH8YVN Model: XTCF080D00CCross Ref: 4WUJ9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€861.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating80A
Coil Voltage412-480/415-480V AC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating80A
Frame Size55 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height3.54"
Length4 19/25"
Max. Hp Rating15, 20, 40, 50 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles4
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width5 3/4"
Auxiliary Contacts IncludedNone
Contactor StyleIEC
Full Load Current - Inductive50A
Full Load Current - Resistive80A
Horsepower @ Single Phase - 240v Ac15 hp
Horsepower @ Three Phase - 208v Ac15 hp
Horsepower @ Three Phase - 240v Ac20 hp
Horsepower @ Three Phase - 480v Ac40 hp
Horsepower @ Three Phase - 600v Ac50 hp
Includes Auxiliary ContactsNo
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form4NO
Maximum Operating Temperature122°F
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Minimum Operating Temperature-13°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz480V AC
Overall Depth4.76"
Overall Height3.54"
Overall Width5 3/4"
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 1.0305
Ship height (cm)8.99
Ship length (cm)12.09
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCF080D00C IEC Magnetic Contactor, Non-Reversing, 4 Poles, 50 A, 480 VAC Coil, D Frame Size
€861.09 /unit