EATON XTCF032C10N | BH8YTJ

EATON XTCF032C10N Contactor, Full Voltage, 400 VAC At 50 Hz V Coil, 32A, 1No Contact, 4P

Item: BH8YTJ Model: XTCF032C10N
In Stock

Get it by Tuesday, Jun 10

€406.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating32A
Coil Voltage400V AC
Contact Configuration1 NO
Continuous Amps Rating32A
Frame Size45 mm
Frequency50 Hz
Frequency Rating50 Hz
Height2 3/4"
Length4 1/2"
Max. Hp Rating7 1/2, 7 1/2, 10, 15 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles4
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.99
Ship length (cm)11.43
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE018C01AD | BH8XHJ XTCE018C01AD33.898"45 mm€394.34
EATON XTCE018C01F | BH8XHN XTCE018C01F33.898"45 mm€371.97
EATON XTCE018C01D | BH8XHP XTCE018C01D33.898"45 mm€322.38
EATON XTCE018C01G | BH8XHQ XTCE018C01G33.898"45 mm€322.38
EATON XTCE018C01N | BH8XHR XTCE018C01N33.898"45 mm€322.38
EATON XTCE018C01L | BH8XHT XTCE018C01L33.898"45 mm€322.38
EATON XTCE018C01H | BH8XHU XTCE018C01H33.898"45 mm€322.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCF032C10N Contactor, Full Voltage, 400 VAC At 50 Hz V Coil, 32A, 1No Contact, 4P
€406.79 /unit