Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 40-4365 8 Hole Joining Plate | AE4EYU 5JRR3

80/20 40-4365 Flat Plate, Rectangular, 8 Hole, 6 mm x 80 mm x 160 mm, Aluminum

Item: AE4EYU Model: 40-4365Cross Ref: 5JRR3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Plate
ColorSilver
Dimension A160 mm
Dimension B80 mm
Dimension C40 mm
Dimension D20 mm
Dimension E8.3 mm
Dimension F6 mm
FinishAnodized
GradeGrade 6105-T5
Inside Corner Bracket StyleRectangular
MaterialAluminum
Mfr. Series40 Series
Number Of Holes8
Number Of Mounting Holes8
Overall Lxwxh6 mm x 80 mm x 160 mm
System Of MeasurementMetric
A160.00mm
B80.00mm
C40.00mm
ColorClear
Connector TypeFlat Plate
Corner Bracket StyleRectangular
D20.00mm
E8.30mm
F6.00mm
FinishAnodize
For Slot Width8.140625 mm
Grade6063-T6
MaterialAluminum
Mounting Hole Diameter8.3 mm
Overall Height160 mm
Overall Length6 mm
Overall Width80 mm
Product TypeRectangular Flat Plate
Series40 Series
Weight0.423000

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)0.76
Ship length (cm)16.51
Ship width (cm)12.7
HS code7610900080
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorPrice
80/20 4165 Joining Plate 8 Hole For 10s | AC3BQB 2RCX1 4165AluminumAnodized-€13.52
80/20 4365 Joining Plate 8 Hole For 15s | AC3BQC 2RCX2 4365AluminumAnodized-€16.10
80/20 25-4165 8 Hole Joining Plate For 25-2550/25-5050 | AE4EYH 5JRP3 25-4165AluminumAnodized-€13.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4365 Flat Plate, Rectangular, 8 Hole, 6 mm x 80 mm x 160 mm, Aluminum
€17.67 /unit