EATON XTCEC10N22Y | BH8YFB

EATON XTCEC10N22Y Contactor, Full Voltage, 48 to 110 VDC V Coil, 10 2No-2Nc Contact, 3P

Item: BH8YFB Model: XTCEC10N22Y
In Stock

Get it by Friday, Jun 13

€26,406.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating10A
Coil Voltage48V AC/48-110V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating1000A
Frame Size250 mm
Frequency50 Hz
Frequency Rating40-60 Hz
Height10.59"
Length13.18"
Max. Hp Rating350, 420, 850, 980 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesConsult Local Sales Office For Availability.
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsSpring Cage Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width11.41"

Shipping Info:

Ship weight (kg) 15.885
Ship height (cm)26.9
Ship length (cm)33.48
Ship width (cm)28.98
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTCE580N22C | BH8XYX XTCE580N22C10.591"250 mm3€19,218.38
EATON XTCE650N22A | BH8XZF XTCE650N22A11.654"250 mm3-
RFQ
EATON XTCE580N22Y | BH8XZG XTCE580N22Y10.591"250 mm3€19,218.38
EATON XTCE580N22A | BH8XZH XTCE580N22A11.654"250 mm3€17,475.02
EATON XTCE650N22Y | BH8XZK XTCE650N22Y10.591"250 mm3€20,076.21
EATON XTCE820N22A | BH8XZM XTCE820N22A11.654"250 mm3€24,310.06
EATON XTCE820N22C | BH8XZN XTCE820N22C11"250 mm3€26,759.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCEC10N22Y Contactor, Full Voltage, 48 to 110 VDC V Coil, 10 2No-2Nc Contact, 3P
€26,406.23 /unit